- Air Actuated, Spring Return
- Facing
- Peak Thermal Input
- 100.0 psi Max Pressure
- 10,000 rpm Max
applications
- Dynamic stopping
features
- Zero backlash
- Low inertia
- Zero backlash
includes
- Includes quick exhaust valve for improved engagement response
| Technical Data Sheet | EclipseClampCollarSmall |
| Coupling Brand/Type | Clamp Collar |
| Finish | Black Waterborne Acrylic Paint |
| Actuation/Return | Air/Spring |
| Main Category | Brakes |
| Open Or Enclosed Design | Enclosed |
| Maximum Pressure | 100 psi |
| Photo | ServoBrakeSmall |
| Output Bolt Circle [Max] | 5.904 in |
| Model | SBPA04 |
| Output Pilot O.D. | 110 mm |
| Family Name | With Clamp Collar Coupling |
| Input Bolt Circle [Min] | 4.95 in |
| Product Category | Servo Motor Brake (Air Engaged) |
| Port or Hose Size | 0.125 NPT |
| Output Bolt Circle [Min] | 4.95 in |
| Bushing Series | SF |
| Minimum Static Brake Torque | 22.6 N-m |
| Bushing Type | Straight Bore/Shaft |
| Input Bolt Circle [Max] | 5.904 in |
| Recommended Control Kits | 964650 |
| Output Shaft | 3/4 in |
| Control Accessories | 939101, 939201, 940001 |
| Output Shaft Length | 40 mm |
| Input Shaft | 3/4 in |
| Torsional Rigidity | 7,456 Nm/rad (5,500 lbft/rad) |
| Compliance | IP67 |
| Bore Style | Straight Bore/Shaft |
| Maximum Brake Continuous Thermal Dissipation | 135 W |
| Input Pilot O.D. | 4.33 in |
| Weight | 10.0 LB |
| EAN or UPC | 662284249997 |

