- Spring Actuated, Air Return
- Facing
- Peak Thermal Input
- 100.0 psi Max Pressure
- 10,000 rpm Max
applications
- For use with motor driven linear stages and slides
features
- Allows high lead on ball screw stages without fear of back-drive
- Zero backlash
- Spring engaged
- Designed for vertical and horizontal applications
- Emergency holding and stopping for increased safety
- Simple pneumatic valve for easy installation
- Type of installation reduces risks associated with motor shaft/coupling failure
- Zero backlash allows for precision holding
| Finish | Black Anodized |
| Release Response Time | 80 ms |
| Open Or Enclosed Design | Enclosed |
| Bushing Series | SF |
| Input Bolt Circle [Max] | 5.903 in |
| Maximum Pressure | 100 psi |
| Technical Data Sheet | StageBrake |
| Compliance | IP67 |
| Input Shaft | 0.551 in |
| Input Bolt Circle [Min] | 4.528 in |
| Main Category | Brakes |
| Bore Style | Straight |
| Input Pilot O.D. | 3.78 in |
| Family Name | Stage Brakes |
| Minimum Static Brake Torque | 22 N-m |
| Bushing Type | Straight |
| Recommended Control Kits | 964650 |
| Port or Hose Size | 0.125 NPT |
| Model | SBP4 |
| Actuation/Return | Spring/Air |
| Photo | StageBrake |
| Engagement Response Time | 50 ms |
| Coupling Brand/Type | Clamp Collar |
| Product Category | Stage Brakes |
| Control Accessories | 939101, 939201, 940001 |
| Weight | 8.0 LB |
| EAN or UPC | 662284256001 |

