
- Spring Actuated, Air Return
- Facing
- Peak Thermal Input
- 100.0 psi Max Pressure
- 10,000 rpm Max
features
- Zero backlash
- Includes quick exhaust valve for improved engagement response
- Bi-directional braking
- Cool operation, high efficiency, less energy consumption
- Designed for horizontal or vertical applications
- Field serviceable
- High overhung load capacity
- High torque when compared to electric brakes
- Long facing life
- Low inertia
- Quick, safe emergency stopping and holding
- True pilot mounting
- Zero backlash for precision holding
- High torsional rigidity
- Ideal for use with linear ball-screw stages and belt drives
- Output flange replicates motor flange
- Remains engaged and holds load during motor change-outs
- Simple installation with split hub, shaft collar
- Spring-engaged, air-released
- Strong enough to stall servo motor
includes
- Quick-exhaust valve
compliances
- 0
options
- Optional Solenoid Valve allows for visual disengagement indication, manual disengagement on valve, simple connections with 24VDC control, and 80 psig shop air
Open Or Enclosed Design | Enclosed |
Output Shaft | 22 mm |
Recommended Control Kits | 964650 |
Compliance | IP67 |
Finish | Black Anodized |
Control Accessories | 939101, 939201, 940001 |
Maximum Pressure | 100 psi |
Output Pilot O.D. | 110 mm |
Product Category | Servo Motor Brake (Spring Engaged) |
Model | SBP04 |
Photo | ServoBrakeSmall |
Coupling Brand/Type | Clamp Collar |
Input Bolt Circle [Max] | 5.9 in |
Technical Data Sheet | EclipseServoBrake |
Output Bolt Circle [Max] | 150 mm |
Main Category | Brakes |
Torsional Rigidity | 2381 Nm/rad (17,550 lbft/rad) |
Output Shaft Length | 50 mm |
Input Bolt Circle [Min] | 4.95 in |
Output Bolt Circle [Min] | 130 mm |
Bore Style | Straight Bore/Shaft |
Port or Hose Size | 0.125 NPT |
Engagement Response Time | 50 ms |
Release Response Time | 80 ms |
Minimum Static Brake Torque | 22 N-m |
Bushing Type | Straight Bore/Shaft |
Input Pilot O.D. | 4.33 in |
Family Name | With Clamp Collar Coupling |
Overhung Load Capacity | 525 lbf |
Actuation/Return | Spring/Air |
Input Shaft | 22 mm |
Bushing Series | SF |
Weight | 8.9 LB |
EAN or UPC | 662284250511 |
