- Air Actuated, Spring Return
- Facing
- Peak Thermal Input
- 100.0 psi Max Pressure
- 10,000 rpm Max
applications
- Dynamic stopping
features
- Zero backlash
- Low inertia
- Zero backlash
includes
- Includes quick exhaust valve for improved engagement response
| Main Category | Brakes |
| Bushing Series | SF |
| Open Or Enclosed Design | Enclosed |
| Bushing Type | Straight Bore/Shaft |
| Maximum Brake Continuous Thermal Dissipation | 104 W |
| Output Pilot O.D. | 70 mm |
| Maximum Pressure | 100 psi |
| Finish | Black Waterborne Acrylic Paint |
| Output Bolt Circle [Min] | 3.543 in |
| Output Bolt Circle [Max] | 4.131 in |
| Output Shaft Length | 1.54 in |
| Recommended Control Kits | 964650 |
| Minimum Static Brake Torque | 11.3 N-m |
| Output Shaft | 16 mm |
| Control Accessories | 939101, 939201, 940001 |
| Technical Data Sheet | EclipseClampCollarSmall |
| Input Shaft | 16 mm |
| Coupling Brand/Type | Clamp Collar |
| Compliance | IP67 |
| Input Bolt Circle [Min] | 3.543 in |
| Input Bolt Circle [Max] | 4.131 in |
| Torsional Rigidity | 5,287 Nm/rad (3,900 lbft/rad) |
| Photo | ServoBrakeSmall |
| Model | SBPA03 |
| Family Name | With Clamp Collar Coupling |
| Product Category | Servo Motor Brake (Air Engaged) |
| Port or Hose Size | 0.125 NPT |
| Bore Style | Straight Bore/Shaft |
| Actuation/Return | Air/Spring |
| Input Pilot O.D. | 2.756 in |
| Weight | 5.4 LB |
| EAN or UPC | 662284249980 |

