- Air Actuated, Spring Return
- Facing
- Peak Thermal Input
- 100.0 psi Max Pressure
- 10,000 rpm Max
applications
- Dynamic stopping
features
- Zero backlash
- Low inertia
- Zero backlash
includes
- Includes quick exhaust valve for improved engagement response
| Output Bolt Circle [Max] | 3.603 in |
| Control Accessories | 939101, 939201, 940001 |
| Compliance | IP67 |
| Model | SBPA02 |
| Input Bolt Circle [Max] | 3.603 in |
| Main Category | Brakes |
| Maximum Brake Continuous Thermal Dissipation | 56 W |
| Family Name | With Clamp Collar Coupling |
| Output Shaft | 14 mm |
| Input Pilot O.D. | 2.363 in |
| Minimum Static Brake Torque | 1.9 N-m |
| Maximum Pressure | 100 psi |
| Input Bolt Circle [Min] | 2.953 in |
| Bushing Series | SF |
| Output Bolt Circle [Min] | 2.953 in |
| Photo | ServoBrakeSmall |
| Input Shaft | 14 mm |
| Bushing Type | Straight Bore/Shaft |
| Open Or Enclosed Design | Enclosed |
| Product Category | Servo Motor Brake (Air Engaged) |
| Technical Data Sheet | EclipseClampCollarSmall |
| Torsional Rigidity | 4,431 Nm/rad (3,267 lbft/rad) |
| Output Pilot O.D. | 60 mm |
| Recommended Control Kits | 964650 |
| Actuation/Return | Air/Spring |
| Coupling Brand/Type | Clamp Collar |
| Bore Style | Straight Bore/Shaft |
| Finish | Black Waterborne Acrylic Paint |
| Output Shaft Length | 1.16 in |
| Port or Hose Size | 0.125 NPT |
| Weight | 3.0 LB |
| EAN or UPC | 662284249966 |

