- Spring Actuated, Electric Return
- Facing
- Peak Thermal Input
- Max Pressure
- 10,000 rpm Max
features
- Remains engaged and holds load during motor change-outs
- Simple installation with split hub, shaft collar
- Spring-engaged, air-released
- Strong enough to stall servo motor
- Zero backlash
- Low inertia
- Bi-directional braking
- Cool operation, high efficiency, less energy consumption
- Designed for horizontal or vertical applications
- Field serviceable
- High overhung load capacity
- High torque when compared to electric brakes
- Long facing life
- Low inertia
- Quick, safe emergency stopping and holding
- True pilot mounting
- Zero backlash for precision holding
- High torsional rigidity
- Ideal for use with linear ball-screw stages and belt drives
- Output flange replicates motor flange
includes
- Quick-exhaust valve
compliances
- 0
options
- Optional Solenoid Valve allows for visual disengagement indication, manual disengagement on valve, simple connections with 24VDC control, and 80 psig shop air
| Output Shaft | 3/8 in |
| Main Category | Brakes |
| Minimum Static Brake Torque | 0.56 N-m |
| Frame Size | NEMA23 |
| Engagement Response Time | 8 ms |
| Output Pilot O.D. | 1.499 in |
| Input Power | 24 VDC, 0.4 Amps |
| Bore Style | Straight Bore/Shaft |
| Input Pilot O.D. | 1.5 in |
| Finish | Black Anodized |
| Input Bolt Circle [Max] | 2.625 in |
| Output Bolt Circle [Min] | 2.625 in |
| Open Or Enclosed Design | Enclosed |
| Model | SBE02 |
| Bushing Series | SF |
| Release Response Time | 90 ms |
| Product Category | Servo Motor Brake (Spring Engaged Electric Release) |
| Bushing Type | Straight Bore/Shaft |
| Family Name | With Clamp Collar Coupling |
| Input Shaft | 3/8 in |
| Actuation/Return | Spring/Electric |
| Coupling Brand/Type | Clamp Collar |
| Output Shaft Length | 1.25 in |
| Input Bolt Circle [Min] | 2.625 in |
| Output Bolt Circle [Max] | 2.625 in |
| Weight | 2.0 LB |
| EAN or UPC | 662284250467 |

