- 50.0000 mm Bore
- Air Actuated, Spring Return
- Standard Coefficient Facing
- 105.00 hp Peak Thermal Input
- Flange Mount Drive Arangement
applications
- Heavy-duty industrial applications requiring high torque and low inertia
features
- Air engaged
- Dual interface
- Shaft mounted
- Straight bore
- Air actuated
- Rugged design ensures long product life
- Bore range up to 6.5000"
- Dual-faced
- Horizontal shaft-end mounted clutch element mounts to customer-supplied flywheel, gear, or pulley
- Maximum operating speed up to 1,600 rpm
- Sealed O-ring piston and cylinder design reduces maintenance costs
- Shaft-end mount clutch
- Single-disc assembly available in four disc sizes
- Static torque ratings up to 151,000 in lb at 80 psi
- Thermal horsepower values up to 10.9 at 900 rpm
- Through-shaft or shaft-end mount brake
caution
- In certain circumstances, tooth clutches can be engaged at differential speeds
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
options
- Air union bracket assembly includes flexible hose
- Standard coefficient friction linings
| Drive Inertia | 22.8 lb ft2 |
| Clutch Facing Effective Area | 117 in2 |
| Finish | Black Oxide |
| Clutch Facing Edge Color Code | Red |
| Accessory Miscellaneous | 964012 |
| Control Accessories | 170012, 170013, 170014, 170017, 170020, 170021, 170023, 170024, 939101, 939201, 939400, 940001, 940425, 945125 |
| Clutch Air Chamber Volume When Worn Out | 53.93 in3 |
| Bore Style | Straight |
| Outside Dia. | 16 in |
| Clutch Heat Sink Capacity | 390000 lbf ft |
| Main Category | Friction Clutches |
| Clutch Peak Thermal Input Rate | 105 hp |
| Maximum Pressure | 80 psi |
| Photo | DFB |
| Open Or Enclosed Design | Open |
| Maximum Clutch Continuous Thermal Dissipation | 4.1 hp |
| Approximate Clutch Facing Life | 5475 hp-hr |
| Drive Arrangement | Flange Mount |
| Clutch Air Chamber Volume When New | 5.54 in3 |
| Maximum Static Clutch Torque | 12300 in lb |
| Minimum Engagement Pressure | 10 psi |
| Kits | 964016, 964028 |
| Model | DFE-1150 |
| Actuation/Return | Air/Spring |
| Overall Length | 10.04 in |
| Port or Hose Size | 0.250 NPT |
| Product Category | Dual And Quad Plate Clutches |
| Recommended Control Kits | 940019, 940020 |
| Family Name | DFE Clutches |
| Clutch Facing Type | Standard Coefficient |
| Weight | 143.0 LB |
| EAN or UPC | 662284238847 |

