Skip to content Skip to navigation menu
DFB Model Spring Engaged Brake Element

964076

DFB Model Spring Engaged Brake Element
Item #101995924
  • Spring Actuated, Air Return
  • Standard Coefficient Facing
  • 297.00 hp Peak Thermal Input
  • 80.0 psi Max Pressure
  • 1,100 rpm Max
  • 33,600 in lb Max Static Brake Torque
  • Open
  • Model DFB-2200
+ Show More + Show Less
DFB Model Spring Engaged Brake Element
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spring Actuated, Air Return
  • Standard Coefficient Facing
  • 297.00 hp Peak Thermal Input
  • 80.0 psi Max Pressure
  • 1,100 rpm Max

applications

  • Heavy-duty industrial applications requiring high torque and low inertia

features

  • Hub provided loose for machining
  • Spring engaged
  • Quad interface
  • Shaft mounted
  • Straight bore
  • Brake with up to 164,800 in lb of torque
  • Air is supplied directly at cylinder air inlets
  • Air released
  • Available in disc sizes from 11.500" to 25.000"
  • Available with either standard or high coefficient friction facings
  • Bore sizes range up to 6.000"
  • O-ring sealed piston and cylinder design reduces maintenance costs
  • Rugged design ensures long product life
  • Speeds up to 2,200 rpm
  • Spring-engaged
  • Static torque ratings up to 82,400 in lb
  • Thermal horsepower values up to 10.9
  • Through-shaft or shaft-end mounted
  • Two interface surfaces

caution

  • Not intended for use in most cyclic applications or high speed engagement
  • Tooth clutches are normally engaged when stationary
Brake Facing Edge Color Code Red
Photo DFB
Brake Facing Type Standard Coefficient
Approximate Brake Facing Life 15450 hp-hr
Finish Black Oxide
Recommended Control Kits 940019, 940020
Maximum Static Brake Torque 33600 in lb
Open Or Enclosed Design Open
Bushing Series RSB
Bore Range [Max] 6 in
Brake Facing Effective Area 330 in2
Approximate Brake Facing Life In Work Energy 2.844352e+010 lbf ft
Brake Peak Thermal Input Rate 297 hp
Model DFB-2200
Bore Style Unfinished Pilot Bore
Port or Hose Size 0.500 NPT
Family Name Multiplate Brakes
Type Element
Bore Range [Min] 2.5 in
Control Accessories 170012, 170013, 170014, 170017, 170020, 170021, 170023, 170024, 939101, 939201, 939400, 940001, 940425, 945125
Inside Dia. N/A
Bushing Type Unfinished Pilot Bore
Maximum Pressure 80 psi
Actuation/Return Spring/Air
Main Category Brakes
Product Category Shaft Mounted Spring Engaged Brakes
Maximum Brake Continuous Thermal Dissipation 10.7 hp
Brake Heat Sink Capacity 1187000 lbf ft
Manufacturer Family Model DFB 2200-S, Dual Faced, Spring Engaged, Plate Brake, Model DFE 2200-S Dual Faced Plate Brake
Kits 964023, 964034
Weight 478.0 LB
EAN or UPC 662284169721
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison