- Air Actuated, Spring Release
- Standard Coefficient Facing
- 210.00 hp Peak Thermal Input
- Flange Mount Drive Arrangement
- 80.0 psi Max Pressure
applications
- Heavy-duty industrial applications requiring high torque and low inertia
features
- The hub for this product is provided loose for machining
- Air engaged
- Quad interface
- Shaft mounted
- Straight bore
- Rugged design ensures long product life
- Bore range up to 6.500"
- Horizontal shaft-end mounted clutch element mounts to a customer-supplied flywheel, gear, or pulley
- Maximum operating sped up to 1,600 rpm
- Quad-faced
- Sealed O-ring piston and cylinder design reduces maintenance costs
- Shaft-end mount clutch
- Sheaves sold separately
- Single disc assembly
- Static torque ratings up to 302,000 in lb at 80 psi
- Thermal horsepower values up to 14.7 at 900 rpm
- Through-shaft or shaft-end mount brake
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
options
- Air union bracket assembly includes flexible hose
- Double-disc assemblies available in four disc sizes
- Standard coefficient friction linings
| Approximate Clutch Facing Life | 9875 hp-hr |
| Maximum Clutch Continuous Thermal Dissipation | 5.4 hp |
| Maximum Static Clutch Torque | 24600 in lb |
| Accessory Miscellaneous | 964012 |
| Open Or Enclosed Design | Open |
| Finish | Black Oxide |
| Main Category | Friction Clutches |
| Manufacturer Family | Model QFE 1150-S Quad Faced Clutch, QFE 1150-S, Flange Mounted, Quad Plate Brake |
| Drive Arrangement | Flange Mount |
| Kits | 964028, 964088 |
| Clutch Facing Type | Standard Coefficient |
| Family Name | QFE Clutches |
| Clutch Air Chamber Volume When New | 11.08 in3 |
| Bore Range [Min] | 1.5 in |
| Bore Range [Max] | 3.25 in |
| Clutch Facing Effective Area | 234 in2 |
| Minimum Engagement Pressure | 10 psi |
| Maximum Pressure | 80 psi |
| Clutch Facing Edge Color Code | Red |
| Actuation/Return | Air/Spring |
| Recommended Control Kits | 940019, 940020 |
| Clutch Air Chamber Volume When Worn Out | 53.93 in3 |
| Photo | DFB |
| Product Category | Dual And Quad Plate Clutches |
| Outside Dia. | 16 in |
| Clutch Heat Sink Capacity | 780000 lbf ft |
| Overall Length | 12.83 in |
| Bore Style | Unfinished Pilot Bore |
| Model | QFE-1150 |
| Port or Hose Size | 0.250 NPT |
| Drive Inertia | 27.1 lb ft2 |
| Clutch Peak Thermal Input Rate | 210 hp |
| Control Accessories | 170012, 170013, 170014, 170017, 170020, 170021, 170023, 170024, 939101, 939201, 939400, 940001, 940425, 945125 |
| Weight | 202.0 LB |
| EAN or UPC | 662284169608 |

