- Air Actuated, Spring Return
- Standard Coefficient Facing
- 150.00 hp Peak Thermal Input
- 80.0 psi Max Pressure
- 900 rpm Max
features
- Dual interface
- Tapered bore
- Brake with up to 36,000 in lb of torque
- Accepts QD bushings for mounting flexibility
- Torque arm assembly allows user to anchor housing
caution
- Consult Nexen before using nonoriginal facing types
| Finish | Black Oxide |
| Bore Range [Max] | 3.875 in |
| Maximum Brake Continuous Thermal Dissipation | 9 hp |
| Port or Hose Size | 0.125 NPT |
| Kits | 963800, 963900 |
| Accessory Miscellaneous | 963100 |
| Approximate Brake Facing Life | 11322 hp-hr |
| Brake Facing Type | Standard Coefficient |
| Family Name | Tapered Bore (QD Bushing) Brakes |
| Bushing Series | J |
| Maximum Static Brake Torque | 36000 in lb |
| Recommended Control Kits | 940019, 940020 |
| Bore Style | QD Type J & Support Bushing |
| Approximate Brake Facing Life In Work Energy | 2.027008e+010 lbf ft |
| Brake Air Chamber Volume When New | 10.818 in3 |
| Outside Dia. | 18 in |
| Overall Length | 9.28 in |
| Maximum Pressure | 80 psi |
| Brake Facing Edge Color Code | Red |
| Brake Facing Effective Area | 166.5 in2 |
| Main Category | Brakes |
| Product Category | Shaft Mounted Air Engaged Brakes |
| Model | DPB-15T |
| Bushing Type | QD |
| Manufacturer Family | DPB-15T, Shaft Mounted, Dual Plate Brake, (Standard Facing), Model DPB-15T, Shaft Mounted, Dual Plate Brake |
| Control Accessories | 170012, 170013, 170014, 170017, 170020, 170021, 170023, 170024, 939101, 939201, 939400, 940001, 940425, 945125 |
| Open Or Enclosed Design | Open |
| Brake Heat Sink Capacity | 820000 lbf ft |
| Photo | DPB |
| Brake Air Chamber Volume When Worn Out | 52.455 in3 |
| Brake Peak Thermal Input Rate | 150 hp |
| Actuation/Return | Air/Spring |
| Bore Range [Min] | 1.5 in |
| Weight | 241.0 LB |
| EAN or UPC | 662284169158 |

