- Air Actuated, Spring Return
- Model DPC-11T Clutch
applications
- High inertia starts and stops
features
- Air engaged
- Thermal horsepower ratings up to 5.5 at 1,800 rpm
- Dual-plate
- Heat sink capacity of 360,000 ft lb
- Static torque capacity up to 11,000 in lb at 80 psi
- Support bushings provide seven additional bore sizes ranging from 1.188" to 2.500"
- Pilot-mount clutches accept customer-supplied pulleys, sprockets, or Nexen couplings
- Straight bore
- Dual interface
- Shaft or end mounted
- Maximum operating speed up to 1,800 rpm
- Allows user to custom-design for specific application requirements
includes
- 8.25" hose
- Rotary air union
caution
- Consult Nexen for use in cyclic applications
- Not suitable for flange mounting
options
- Pilot-mount clutch assembly with standard support bushing bore of 2.875"
- Sheave option: five 5V groove design
- Through-shaft or shaft-end mounting
| Bore Style | QD Type SF & Support Bushing |
| Clutch Air Chamber Volume When New | 4.803 in3 |
| Control Accessories | 170012, 170013, 170014, 170017, 170020, 170021, 170023, 170024, 939101, 939201, 939400, 940001, 940425, 945125 |
| Recommended Control Kits | 940019, 940020 |
| Port or Hose Size | 0.250 NPT |
| Minimum Sprocket Size | 100/21T, 120/19T, 60/33T, 80/25T |
| Bore Range [Max] | 2.3125 in |
| Product Category | Dual And Quad Plate Clutches |
| Family Name | DPC Clutches |
| Overall Length | 11.12 in |
| Clutch Facing Edge Color Code | Red |
| Bushing Type | QD |
| Mounting Type | Pilot Mount |
| Bore Range [Min] | 0.5 in |
| Maximum Pressure | 80 psi |
| Accessory Bushings | 961400, 961430, 961431, 961434, 961435, 961438, 961439, 961440, 961600 |
| Clutch Facing Type | Standard Coefficient |
| Operating Speed [Max] | 1800 rpm |
| Kits | 961800, 961900 |
| Finish | Black Oxide |
| Drive Arrangement | Pilot Mount |
| Open Or Enclosed Design | Open |
| Static Torque Capacity @ 80 PSI | 11000 lb/in |
| Clutch Air Chamber Volume When Worn Out | 23.288 in3 |
| Clutch Facing Effective Area | 93 in2 |
| Main Category | Friction Clutches |
| Model | DPC-11T |
| Approximate Clutch Facing Life | 6300 hp-hr |
| Bushing Series | SF |
| Actuation/Return | Air/Spring |
| Clutch Heat Sink Capacity | 360000 lbf ft |
| Clutch Peak Thermal Input Rate | 84 hp |
| Maximum Clutch Continuous Thermal Dissipation | 5.5 hp |
| Maximum Static Clutch Torque | 11000 in lb |
| Outside Dia. | 13.25 in |
| Manufacturer Family | Model DPC-11T Dual Plate Clutch |
| Drive Inertia | 1022.4 lb in2 |
| Accessory Miscellaneous | 961700 |
| Photo | DPC |
| Weight | 111.92 LB |
| EAN or UPC | 662284168779 |

