- Air Actuated, Spring Return
- Standard Coefficient Facing
- 83.00 hp Peak Thermal Input
- 80.0 psi Max Pressure
- 1,800 rpm Max
features
- Dual interface
- Tapered bore
- Brake with up to 36,000 in lb of torque
- Accepts QD bushings for mounting flexibility
- Torque arm assembly allows user to anchor housing
caution
- Tooth clutches are normally engaged when stationary
| Control Accessories | 170012, 170013, 170014, 170017, 170020, 170021, 170023, 170024, 939101, 939201, 939400, 940001, 940425, 945125 |
| Product Category | Shaft Mounted Air Engaged Brakes |
| Bore Style | QD Type SF & Support Bushing |
| Family Name | Tapered Bore (QD Bushing) Brakes |
| Maximum Brake Continuous Thermal Dissipation | 5.5 hp |
| Photo | DPB |
| Brake Facing Edge Color Code | Red |
| Brake Air Chamber Volume When New | 4.803 in3 |
| Manufacturer Family | DPB-11T, Shaft Mounted, Dual Plate Brake, (Standard Facing), Model DPB-11T, Shaft Mounted, Dual Plate Brake |
| Outside Dia. | 13.25 in |
| Recommended Control Kits | 940019, 940020 |
| Approximate Brake Facing Life | 6300 hp-hr |
| Brake Facing Type | Standard Coefficient |
| Port or Hose Size | 0.125 NPT |
| Bore Range [Min] | 0.5 in |
| Main Category | Brakes |
| Brake Facing Effective Area | 92.7 in2 |
| Maximum Pressure | 80 psi |
| Bushing Type | QD |
| Maximum Static Brake Torque | 11000 in lb |
| Approximate Brake Facing Life In Work Energy | 1.032652e+010 lbf ft |
| Bushing Series | SF |
| Model | DPB-11T |
| Brake Air Chamber Volume When Worn Out | 23.288 in3 |
| Accessory Miscellaneous | 961100 |
| Kits | 961800, 961900 |
| Bore Range [Max] | 2.3125 in, 2.312 in |
| Overall Length | 6.18 in |
| Actuation/Return | Air/Spring |
| Open Or Enclosed Design | Open |
| Finish | Black Oxide |
| Brake Peak Thermal Input Rate | 83 hp |
| Brake Heat Sink Capacity | 360000 lbf ft |
| Weight | 102.5 LB |
| EAN or UPC | 662284168748 |

