- Air Actuated, Spring Return
- Low Coefficient Facing
- 50.00 hp Peak Thermal Input
- 80.0 psi Max Pressure
- 2,200 rpm Max
features
- Dual interface
- Tapered bore
- Brake with up to 36,000 in lb of torque
- Accepts QD bushings for mounting flexibility
- Torque arm assembly allows user to anchor housing
caution
- Tooth clutches are normally engaged when stationary
| Main Category | Brakes |
| Brake Facing Edge Color Code | Green |
| Brake Air Chamber Volume When Worn Out | 11.651 in3 |
| Product Category | Shaft Mounted Air Engaged Brakes |
| Photo | DPB |
| Finish | Black Oxide |
| Maximum Brake Continuous Thermal Dissipation | 3.3 hp |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 2.125 in |
| Brake Heat Sink Capacity | 220000 lbf ft |
| Overall Length | 5.43 in |
| Brake Facing Type | Low Coefficient |
| Open Or Enclosed Design | Open |
| Accessory Miscellaneous | 960100 |
| Bushing Type | QD |
| Brake Air Chamber Volume When New | 2.163 in3 |
| Kits | 960900 |
| Family Name | Tapered Bore (QD Bushing) Brakes |
| Recommended Control Kits | 940019, 940020 |
| Maximum Static Brake Torque | 3300 in lb |
| Outside Dia. | 10.75 in |
| Manufacturer Family | DPB-9T, Dual Plate Brake, (LOCO Facings), Model DPB-9T, Shaft Mounted, Dual Plate Brake (LOCO Facings) |
| Port or Hose Size | 0.125 NPT |
| Model | DPB-09T |
| Bushing Series | SK |
| Approximate Brake Facing Life | 6502 hp-hr |
| Actuation/Return | Air/Spring |
| Brake Peak Thermal Input Rate | 50 hp |
| Brake Facing Effective Area | 55.7 in2 |
| Maximum Pressure | 80 psi |
| Bore Style | QD Type SK & Support Bushing |
| Approximate Brake Facing Life In Work Energy | 7.938636e+009 lbf ft |
| Control Accessories | 170012, 170013, 170014, 170017, 170020, 170021, 170023, 170024, 939101, 939201, 939400, 940001, 940425, 945125 |
| Weight | 58.0 LB |
| EAN or UPC | 662284240895 |

