- 15.0000 mm Bore
- Air Actuated, Spring Return
- Standard Coefficient Facing
- 2.80 kW Peak Thermal Input
- Pilot Mount Drive Arangement
features
- Straight bore
- Shaft mounted
- 15 Nm of torque
- Air engaged
- Maximum operating speed up to 3,600 rpm
- Metric
- Pilot mount
- Straight bore
- Equipped with sealed, radial bearings and multi-tooth, involute spline
- Heat sink capacity of 312,000 joules
- Open design
- Static torque capacity up to 330 in lb at 80 psi
| Maximum Pressure | 6 bar |
| Model | B-275 |
| Approximate Clutch Facing Life | 24.6 kWh |
| Pilot Size | 54 mm |
| Port or Hose Size | 0.125 BSPT |
| Clutch Facing Effective Area | 7.5 cm2 |
| Actuation/Return | Air/Spring |
| Minimum Engagement Pressure | 0.3 bar |
| Control Accessories | 932800, 939101, 939201, 939300, 940001, 940412, 944400, 944900, 945100, 948801, 948802, 948803, 948804 |
| Manufacturer Family | Air Champ II B-275 Clutch, Air Champ II Model B-275 Bantam-Weight Clutch |
| Main Category | Friction Clutches |
| Minimum Sprocket Size | 25/40T, 35/28T, 40/22T |
| Open Or Enclosed Design | Open |
| Clutch Air Chamber Volume When New | 3.29 cc |
| Outside Dia. | 73 mm |
| Clutch Peak Thermal Input Rate | 2.8 kW |
| Clutch Air Chamber Volume When Worn Out | 10.32 cc |
| Family Name | B-275 Clutches |
| Maximum Static Clutch Torque | 15 N-m |
| Recommended Control Kits | 940011, 940012, 940017, 940021 |
| Overall Length | 89 mm |
| Clutch Heat Sink Capacity | 7660 J |
| Bore Style | Straight |
| Photo | B275PM |
| Clutch Facing Edge Color Code | Red |
| Maximum Clutch Continuous Thermal Dissipation | 100 W |
| Drive Arrangement | Pilot Mount |
| Product Category | Metric Air Champ II ® Sealed Bearing Units |
| Drive Inertia | 2.5 kg cm2 |
| Finish | Black Oxide |
| Clutch Facing Type | Standard Coefficient |
| Kits | 802874, 802876 |
| Pilot Or Drive Flange Bolt Circle Data | 4, M5 Bolts @ 90° On A 63 mm Circle |
| Weight | 3.76 LB |
| EAN or UPC | 662284248884 |

