- 50.0000 mm Bore
- Air Actuated, Spring Return
- Standard Coefficient Facing
- 33.70 kW Peak Thermal Input
- Pilot Mount Drive Arangement
features
- Air engaged
- Straight bore
- Shaft mounted
- 195.0, 325.0 or 455.0 Nm of torque
- Maximum operating speed up to 3,600 rpm
- Metric
- Heat sink capacity of 312,000 joules
- Offers design flexibility
- Pilot mount unit
- Standard bore sizes ranging from 15 mm to 50 mm
- Static torque capacity up to 330 Nm
| Minimum Sprocket Size | 100/27T, 80/35T |
| Outside Dia. | 256 mm |
| Drive Inertia | 1254.15 kg cm2 |
| Clutch Facing Edge Color Code | Red |
| Clutch Facing Type | Standard Coefficient |
| Model | H-1000 |
| Manufacturer Family | Air Champ II Model H-1000 Clutch |
| Clutch Air Chamber Volume When Worn Out | 86 cc |
| Overall Length | 216 mm |
| Photo | AirChampLargePM |
| Clutch Air Chamber Volume When New | 20.42 cc |
| Accessory Miscellaneous | 809799 |
| Clutch Facing Effective Area | 324.3 cm2 |
| Bore Style | Straight |
| Control Accessories | 932800, 939101, 939201, 939300, 940001, 940412, 944400, 944900, 945100, 948801, 948802, 948803, 948804 |
| Clutch Peak Thermal Input Rate | 33.7 kW |
| Main Category | Friction Clutches |
| Drive Arrangement | Pilot Mount |
| Family Name | H-1000 Clutches |
| Approximate Clutch Facing Life | 2287.2 kWh |
| Pilot Size | 120 mm |
| Open Or Enclosed Design | Open |
| Actuation/Return | Air/Spring |
| Clutch Heat Sink Capacity | 312000 J |
| Maximum Clutch Continuous Thermal Dissipation | 1680 W |
| Maximum Static Clutch Torque | 325 N-m |
| Minimum Engagement Pressure | 0.3 bar |
| Port or Hose Size | 0.250 BSPT |
| Product Category | Metric Air Champ II ® Sealed Bearing Units |
| Kits | 810080, 950370 |
| Recommended Control Kits | 940011, 940012, 940017, 940021 |
| Maximum Pressure | 6 bar |
| Pilot Or Drive Flange Bolt Circle Data | 4, M10 Bolts @ 90° On A 144 mm Circle |
| Finish | Black Oxide |
| Weight | 61.0 LB |
| EAN or UPC | 662284174602 |

