- 28.0000 mm Bore
- Air Actuated, Spring Return
- Standard Coefficient Facing
- 20.60 kW Peak Thermal Input
- Pilot Mount Drive Arangement
features
- Straight bore
- Shaft mounted
- 54.0, 90.0 and 126.0 Nm of torque
- Maximum operating speed up to 3,600 rpm
- Metric
- Heat sink capacity of 312,000 joules
- Offers design flexibility
- Pilot mount unit
- Standard bore sizes ranging from 15 mm to 50 mm
- Static torque capacity up to 330 Nm
- Air engaged
| Clutch Peak Thermal Input Rate | 20.6 kW |
| Clutch Heat Sink Capacity | 149000 J |
| Manufacturer Family | Air Champ II Model M-800 Clutch |
| Pilot Or Drive Flange Bolt Circle Data | 4, M8 Bolts @ 90° On A 120 mm Circle |
| Accessory Miscellaneous | 807499 |
| Product Category | Metric Air Champ II ® Sealed Bearing Units |
| Drive Inertia | 372.35 kg cm2 |
| Maximum Clutch Continuous Thermal Dissipation | 745 W |
| Pilot Size | 100 mm |
| Minimum Engagement Pressure | 0.3 bar |
| Clutch Facing Type | Standard Coefficient |
| Open Or Enclosed Design | Open |
| Clutch Facing Edge Color Code | Red |
| Recommended Control Kits | 940011, 940012, 940017, 940021 |
| Maximum Pressure | 6 bar |
| Maximum Static Clutch Torque | 90 N-m |
| Model | M-800 |
| Control Accessories | 932800, 939101, 939201, 939300, 940001, 940412, 944400, 944900, 945100, 948801, 948802, 948803, 948804 |
| Main Category | Friction Clutches |
| Family Name | M-800 Clutches |
| Minimum Sprocket Size | 40/38T, 50/31T, 60/26T, 80/21T |
| Bore Style | Straight |
| Port or Hose Size | 0.250 BSPT |
| Clutch Air Chamber Volume When New | 10.55 cc |
| Photo | AirChampLargePM |
| Actuation/Return | Air/Spring |
| Drive Arrangement | Pilot Mount |
| Approximate Clutch Facing Life | 913.9 kWh |
| Clutch Air Chamber Volume When Worn Out | 32.77 cc |
| Kits | 807680, 950270 |
| Clutch Facing Effective Area | 197.6 cm2 |
| Finish | Black Oxide |
| Weight | 37.0 LB |
| EAN or UPC | 662284230629 |

