- 25.0000 mm Bore
- Air Actuated, Spring Return
- High Coefficient Facing
- 12.50 kW Peak Thermal Input
- Pilot Mount Drive Arangement
features
- Air engaged
- Straight bore
- Shaft mounted
- 26.4, 44.0 or 61.6 Nm of torque
- Maximum operating speed up to 3,600 rpm
- Metric
- Heat sink capacity of 312,000 joules
- Offers design flexibility
- Pilot mount unit
- Standard bore sizes ranging from 15 mm to 50 mm
- Static torque capacity up to 330 Nm
options
- Customize bore to shaft diameter with bushing or coupling half (sold separately)
| Minimum Engagement Pressure | 0.3 bar |
| Main Category | Friction Clutches |
| Clutch Air Chamber Volume When Worn Out | 14.01 cc |
| Approximate Clutch Facing Life | 256 kWh |
| Clutch Facing Type | High Coefficient |
| Port or Hose Size | 0.250 BSPT |
| Clutch Facing Edge Color Code | Purple |
| Family Name | L-600 Clutches |
| Clutch Heat Sink Capacity | 81000 J |
| Drive Inertia | 80.35 kg cm2 |
| Clutch Facing Effective Area | 120.1 cm2 |
| Pilot Size | 75 mm |
| Pilot Or Drive Flange Bolt Circle Data | 4, M6 Bolts @ 90° On A 90 mm Circle |
| Open Or Enclosed Design | Open |
| Bore Style | Straight |
| Model | L-600 |
| Maximum Static Clutch Torque | 61.6 N-m |
| Minimum Sprocket Size | 35/40T, 40/30T, 50/25T, 60/21T |
| Actuation/Return | Air/Spring |
| Maximum Clutch Continuous Thermal Dissipation | 560 W |
| Accessory Miscellaneous | 804999 |
| Clutch Air Chamber Volume When New | 5.36 cc |
| Drive Arrangement | Pilot Mount |
| Kits | 805280, 950172 |
| Maximum Pressure | 6 bar |
| Recommended Control Kits | 940011, 940012, 940017, 940021 |
| Photo | AirChampSmallPM |
| Clutch Peak Thermal Input Rate | 12.5 kW |
| Product Category | Metric Air Champ II ® Sealed Bearing Units |
| Control Accessories | 932800, 939101, 939201, 939300, 940001, 940412, 944400, 944900, 945100, 948801, 948802, 948803, 948804 |
| Finish | Black Oxide |
| Weight | 17.88 LB |
| EAN or UPC | 662284231381 |

