- Spring Actuated, Hydraulic Return
- Standard Coefficient Facing
- 77.00 hp Peak Thermal Input
- 1,500.0 psi Max Pressure
- 4,648 in lb Max Static Brake Torque
features
- Actuators mount on either side of brake
- Air connections can be rotated 360° around actuator axis
- All pivot points have life-lubricated bearings
- Caliper spacing fits 1.00" wide discs
- Disc speeds up to 3,200 rpm with 14" discs
- QD bushing compatible for shaft sizes up to 3.875"
- Shoes mounted with detent pins for quick replacement
- SPC shoes fit on BD Model Caliper Brakes for longer life and high peak input rate
- Spring-actuated
- Static torque capacity up to 19,000 in lb
caution
- This product is labeled extremely flammable
- Read and observe the special usage warning on the label
- Do not apply while equipment is energized
- Check local regulations for special storage requirements
options
- Discs from 12" to 24" diameter
- Multiply stopping power by installing more than one caliper brake per disc
| Brake Facing Type | Standard Coefficient |
| Static Torque Factor (Out Of Box) @ PSI | 303 lbf @ 0 psi |
| Brake Heat Sink Capacity | N/A |
| Dynamic Torque Factor (Out Of Box) @ PSI | 286 ft lb @ 0 psi |
| Main Category | Brakes |
| Actuation/Return | Spring/Hydraulic |
| Kits | 933598, 933599 |
| Brake Peak Thermal Input Rate | 77 hp |
| Product Category | Caliper Brakes |
| Model | BD |
| Family Name | Spring Actuated Hydraulic Released |
| Maximum Brake Continuous Thermal Dissipation | N/A |
| Brake Facing Effective Area | 30.96 in2 |
| Port or Hose Size | 0.375 NPT |
| Approximate Brake Facing Life | 1238 hp-hr |
| Maximum Static Brake Torque | 4648 in lb |
| Static Torque Factor (Broken In) @ PSI | 440 lbf @ 0 psi |
| Open Or Enclosed Design | Open |
| Brake Facing Edge Color Code | Red |
| Dynamic Torque Factor (Broken In) @ PSI | 400 ft lb @ 0 psi |
| Maximum Pressure | 1500 psi |
| Rotor Thickness | 0.5 in |
| Rotor Working Radius (in) | WR=D/2-1.437 For 12 in. Or Larger Rotors |
| Photo | BDCaliperHyd |
| Accessory Miscellaneous | 934200, 934201, 934202, 934203, 934204, 934205, 934206, 934207, 934215, 934217, 934219, 934220, 934221, 934222, 934223, 934224, 934225, 934226, 934227, 934300, 934301, 934400 |
| Weight | 65.0 LB |
| EAN or UPC | 662284252935 |

