
- Spring Actuated, Hydraulic Return
- Standard Coefficient Facing
- 77.00 hp Peak Thermal Input
- 1,500.0 psi Max Pressure
- 23,238 in lb Max Static Brake Torque
features
- Actuators mount on either side of brake
- Air connections can be rotated 360° around actuator axis
- All pivot points have life-lubricated bearings
- Caliper spacing fits 1.00" wide discs
- Disc speeds up to 3,200 rpm with 14" discs
- QD bushing compatible for shaft sizes up to 3.875"
- Shoes mounted with detent pins for quick replacement
- SPC shoes fit on BD Model Caliper Brakes for longer life and high peak input rate
- Spring-actuated
- Static torque capacity up to 19,000 in lb
caution
- In certain circumstances, tooth clutches can be engaged at differential speeds
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
options
- Discs from 12" to 24" diameter
- Multiply stopping power by installing more than one caliper brake per disc
Brake Facing Edge Color Code | Red |
Static Torque Factor (Broken In) @ PSI | 2200 lbf @ 0 psi |
Open Or Enclosed Design | Open |
Actuation/Return | Spring/Hydraulic |
Approximate Brake Facing Life | 1238 hp-hr |
Product Category | Caliper Brakes |
Model | BD |
Brake Peak Thermal Input Rate | 77 hp |
Dynamic Torque Factor (Out Of Box) @ PSI | 1429 ft lb @ 0 psi |
Maximum Brake Continuous Thermal Dissipation | N/A |
Photo | BDCaliperHyd |
Rotor Working Radius (in) | WR=D/2-1.437 For 12 in. Or Larger Rotors |
Dynamic Torque Factor (Broken In) @ PSI | 2000 ft lb @ 0 psi |
Kits | 933598, 933599 |
Static Torque Factor (Out Of Box) @ PSI | 1516 lbf @ 0 psi |
Brake Facing Effective Area | 30.96 in2 |
Rotor Thickness | 1 in |
Family Name | Spring Actuated Hydraulic Released |
Maximum Pressure | 1500 psi |
Maximum Static Brake Torque | 23238 in lb |
Brake Heat Sink Capacity | N/A |
Main Category | Brakes |
Brake Facing Type | Standard Coefficient |
Port or Hose Size | 0.375 NPT |
Weight | 69.3 LB |
EAN or UPC | 662284252928 |
