- Air Actuation, Spring Return
- 1 3/8" Bore
- Standard Coefficient Facings
- 213TC/215TC Frame
- 1,550 in lb Max Static Brake Torque
features
- Self-adjusting clutch and brake modules get most out of friction material
- Standard bore/shaft sizes ranging from 0.625" to 1.375"
- Operates on static air pressure for fast, dependable response, soft starts, and positive stops
- Compatible with C-face motors up to 10 hp
- Operates on static air pressure for fast, dependable response, soft starts and positive stops
- Less heat buildup
- Special fin designed friction discs cools the interior, dissipates heat and decreases torque fade
- Longer life through forced air cooling
- Self-adjusting clutch and brake modules get the most out of friction material
- Design speed up to 1,800 rpm
- Fin-designed friction discs cool interior, dissipate heat, and decrease torque fade
- Overhung load capacity up to 700 lb
- Static torque capacity up to 1,150 in lb (clutch) and 1,550 in lb (brake)
- Thermal horsepower rating up to 0.77 at 1,800 rpm
- Vertical, horizontal, and gearbox to C-faced motor or reducer mounting options
- Easily add or subtract modules to construct new applications
- Interchangeable modular components provide complete flexibility
- No need for control systems
options
- Foot mount
| Brake Facing Type | Standard Coefficient |
| Overhung Load Capacity | 570 lb/in |
| Clutch Air Chamber Volume When New | 0.413 in3 |
| Actuation/Return | Air/Spring |
| Clutch Facing Effective Area | 30.63 in2 |
| Combined Continuous Thermal Dissipation | 0.75 hp |
| Manufacturer Family | Modular Clutch Brakes |
| Finish | Black Oxide |
| Bore Style | Straight Bore/Shaft |
| Main Category | Clutch-Brakes |
| Control Accessories | 170012, 170013, 170014, 170017, 932800, 939101, 939201, 939300, 940001, 940412, 944400, 945100, 948801, 948802, 948803, 948804 |
| Drive Inertia | 59.4 lb in2 |
| Output Shaft | 1 3/8 in |
| Model | MIDB-1375 |
| Brake Facing Edge Color Code | Red |
| Clutch Air Chamber Volume When Worn Out | 1.895 in3 |
| Brake Heat Sink Capacity | 125000 lbf ft |
| Accessory Miscellaneous | 935901, 935902 |
| Recommended Control Kits | 940013, 940014, 940018, 940019, 940020 |
| Maximum Static Brake Torque | 1550 in lb |
| Approximate Clutch Facing Life | 1225 hp-hr |
| Brake Air Chamber Volume When Worn Out | 3.781 in3 |
| Maximum Pressure | 80 psi |
| Brake Facing Effective Area | 30.63 in2 |
| Modular Components | 936000, 936100, 936200, 936900 |
| Clutch Heat Sink Capacity | 110000 lbf ft |
| Clutch Facing Type | Standard Coefficient |
| Maximum Static Clutch Torque | 1130 in lb |
| Minimum Engagement Pressure | 5 psi |
| Clutch Facing Edge Color Code | Red |
| Approximate Brake Facing Life | 1225 hp-hr |
| Frame Size | 213TC, 215TC |
| Bore Size | 1.375 in |
| Open Or Enclosed Design | Open |
| Product Category | NEMA Flange Mounted |
| Brake Air Chamber Volume When New | 1.6 in3 |
| Input Shaft | 1 3/8 in |
| Weight | 124.0 LB |
| EAN or UPC | 662284307086 |

