- 7/8" Bore Size
- Air Actuated, Spring Return
- Standard Coefficient Facing
- 11.56 hp Peak Thermal Input
- 80 psi Max Pressure
features
- Open design
- NEMA C-Face mounted
- Air engaged
- Modular series of clutches, brakes, or clutch/brakes
| Control Accessories | 932800, 939101, 939201, 939300, 940001, 940412, 944900, 945100, 948801, 948802, 948803, 948804 |
| Bore Style | Straight Bore/Shaft |
| Overhung Load Capacity | 244 lb/in |
| Clutch Air Chamber Volume When New | 0.245 in3 |
| Maximum Clutch Continuous Thermal Dissipation | 0.44 hp |
| Clutch Peak Thermal Input Rate | 11.56 hp |
| Product Category | Flange Or Foot Mounted IEC And NEMA Clutches |
| Minimum Engagement Pressure | 5 psi |
| Frame Size | 143TC, 145TC |
| Modular Components | 928100, 928400, 928700, 929300 |
| Clutch Facing Effective Area | 12.84 in2 |
| Maximum Pressure | 80 psi |
| Clutch Facing Type | Standard Coefficient |
| Recommended Control Kits | 170012, 170013, 170014, 170017, 932800, 939101, 939201, 939300, 940001, 940013, 940018, 940019, 940020, 940412, 945100 |
| Bore Size | 0.875 in |
| Clutch Air Chamber Volume When Worn Out | 0.835 in3 |
| Maximum Static Clutch Torque | 420 in lb |
| Actuation/Return | Air/Spring |
| Approximate Clutch Facing Life | 394 hp-hr |
| Accessory Miscellaneous | 940011, 940012, 940017, 940021 |
| Open Or Enclosed Design | Open |
| Finish | Black Oxide |
| Clutch Facing Edge Color Code | Red |
| Drive Inertia | 7.81 lb in2 |
| Model | MIDO-875 With U Shaped Foot |
| Main Category | Friction Clutches |
| Manufacturer Family | Modular NEMA C Face Clutches |
| Weight | 33.2 LB |
| EAN or UPC | 662284307277 |

