- 1 in Bore
- Air Actuated, Spring Return
- Facing
- N/A Peak Thermal Input
- Integral 50/20T Double Row Sprocket Drive Arangement
applications
- Ideal for use in conveyors and other low rpm, high torque applications
- Ideal for soft starts on accumulating, chain-driven live-roller, or in-line conveyor applications that require high torque, low rpm
features
- Splined hub minimizes binding that can cause problems with competitive hex driven products
- Spring biased for complete disengagement
- Straight bore
- Through-shaft design with three setscrews for easy mounting
- Comes with pilot designed for easy sprocket mounting
- Field repairable o-rings, facings, and spring
- High thermal horsepower
- High torque in small package
- Improved airflow
- Maximum torque rating: 452 Nm
- No rotary air union required
- Open design
- Shielded ball bearings for low disengagement drag (sealed bearings also available)
- Variable mounting configurations: plate or double-single sprocket, timing belt sprocket, plate, or sheave
- Air engaged
- Compact size
- Internal spline drive for trouble-free disengagement performance
| Finish | Machined Aluminum |
| Minimum Engagement Pressure | 5 psi |
| Accessory Miscellaneous | 940011, 940012, 940017, 940021, 932800, 940412, 944900, 945100 |
| Actuation/Return | Air/Spring |
| Technical Data Sheet | 21105 |
| Control Accessories | 932800, 939101, 939201, 939300, 940001, 940412, 944900, 945100, 948801, 948802, 948803, 948804 |
| Model | LSCC-44 |
| Photo | LSCC |
| Drive Arrangement | Integral 50/20T Double Row Sprocket |
| Overall Length | 6.446 in |
| Port or Hose Size | 0.125 NPT |
| Maximum Clutch Continuous Thermal Dissipation | N/A |
| Approximate Clutch Facing Life | N/A |
| Maximum Pressure | 80 psi |
| Recommended Control Kits | 940011, 940017, 940021, 940412 |
| Bore Style | Straight |
| Kits | 923551, 923552 |
| Clutch Facing Effective Area | 24.36 in2 |
| Main Category | Friction Clutches |
| Clutch Peak Thermal Input Rate | N/A |
| Drive Inertia | 6.46 lb in2 |
| Open Or Enclosed Design | Open |
| Maximum Static Clutch Torque | 2110 in lb |
| Product Category | Multi-Disc Clutches |
| Clutch Air Chamber Volume When Worn Out | 3.04 in3 |
| Outside Dia. | 4.56 in |
| Family Name | LSCC Clutches |
| Clutch Air Chamber Volume When New | 0.62 in3 |
| Clutch Heat Sink Capacity | N/A |
| Weight | 10.0 LB |
| EAN or UPC | 662284255738 |

