- 5/8 in Bore
- Air Actuated, Spring Return
- Facing
- N/A Peak Thermal Input
- Pilot Mount Drive Arangement
applications
- Ideal for soft starts on accumulating, chain-driven live-roller, or in-line conveyor applications that require high torque, low rpm
features
- Ideal for use in conveyors and other low rpm, high torque applications
- Splined hub minimizes binding that can cause problems with competitive hex driven products
- Air engaged
- Compact size
- Internal spline drive for trouble-free disengagement performance
- Spring biased for complete disengagement
- Straight bore
- Through-shaft design with three setscrews for easy mounting
- Comes with pilot designed for easy sprocket mounting
- Field repairable o-rings, facings, and spring
- High thermal horsepower
- High torque in small package
- Improved airflow
- Maximum torque rating: 452 Nm
- No rotary air union required
- Open design
- Shielded ball bearings for low disengagement drag (sealed bearings also available)
- Variable mounting configurations: plate or double-single sprocket, timing belt sprocket, plate, or sheave
| Outside Dia. | 3.48 in |
| Overall Length | 4.3 in |
| Other Accessories | 802700 |
| Bore Style | Straight |
| Maximum Clutch Continuous Thermal Dissipation | N/A |
| Drive Arrangement | Pilot Mount |
| Drive Inertia | 0.67 lb in2 |
| Maximum Static Clutch Torque | 750 in lb |
| Technical Data Sheet | 21151 |
| Clutch Peak Thermal Input Rate | N/A |
| Clutch Heat Sink Capacity | N/A |
| Kits | 923559, 923560 |
| Pilot Or Drive Flange Bolt Circle Data | 4, 1/4"-20 Bolts @ 90° On A 3.000 in. Circle |
| Open Or Enclosed Design | Open |
| Actuation/Return | Air/Spring |
| Recommended Control Kits | 940011, 940017, 940021, 940412 |
| Minimum Sprocket Size | 25/48T, 35/33T, 40/26T, 50/21T, 60/18T |
| Port or Hose Size | 0.125 NPT |
| Approximate Clutch Facing Life | N/A |
| Minimum Engagement Pressure | 5 psi |
| Main Category | Friction Clutches |
| Pilot Size | 2.5 in |
| Maximum Pressure | 80 psi |
| Family Name | LSCC Clutches |
| Finish | Machined Aluminum |
| Product Category | Multi-Disc Clutches |
| Model | LSCC-32 |
| Accessory Miscellaneous | 940011, 940012, 940017, 940021, 932800, 940412, 944900, 945100 |
| Photo | LSCC |
| Control Accessories | 932800, 939101, 939201, 939300, 940001, 940412, 944900, 945100, 948801, 948802, 948803, 948804 |
| Weight | 5.92 LB |
| EAN or UPC | 662284254939 |

