- 2 15/16" Bore
- Air Actuated, Spring Released
- Pilot Mount Drive Arangement
- 80.0 psi Max Pressure
- 1,000 rpm Max
applications
- In-line coupling
- Offset shaft
features
- Straight bore
- Air engaged
- Instantaneous torque up to 55,000 in lb at 80 psi
- Maximum operating speed up to 4,000 rpm
- Open design
- Pilot-mount design with tapped mounting holes
- Positive engagements in random positions
- Sealed, radial ball bearing
- Through-shaft mounting design uses full-length keyway
includes
- 8.25" hose
caution
- Tooth clutches are normally engaged when stationary
- Not intended for use in most cyclic applications or high speed engagement
options
- Available in single- or double-flex designs to provide high misalignment capabilities with high torque
- Flexible coupling assemblies are required for in-line coupling applications
- Pulleys, sprockets, or gears can be attached to clutch for offset shaft applications
| Actuation/Return | Air/Spring |
| Maximum Static Clutch Torque | 58600 in lb |
| Minimum Sprocket Size | 120/30T, 140/25T, 160/23T, 200/19T |
| Photo | 5HPOpen |
| Model | 5H100P |
| Recommended Control Kits | 940011, 940012, 940021 |
| Pilot Or Drive Flange Bolt Circle Data | 6, 1/2"-13 Holes @ 60° On A 11.000 in. B.C. |
| Pilot Size | 8.999 in |
| Finish | Machined Aluminum Air Chamber, Black Oxide Pilot |
| Clutch Air Chamber Volume When New | 3.38 in3 |
| Inch/Metric | Inch |
| Drive Arrangement | Pilot Mount |
| Kits | 916710 |
| Control Accessories | 854000, 939101, 939201, 939300, 940001, 944900, 945100, 948801, 948802, 948803, 948804 |
| Drive Inertia | 1241.08 lb in2 |
| Manufacturer Family | Model 5H100 or 5H100P Multiposition Tooth Clutch |
| No. Of Engagement Positions | 328 |
| Bore Style | Straight |
| Open Or Enclosed Design | Open |
| Minimum Static Clutch Torque | 15000 in lb |
| Port or Hose Size | 0.250 NPT |
| Product Category | Inch Sizes |
| Family Name | Pilot Mount |
| Main Category | Tooth Clutches |
| Minimum Engagement Pressure | 20 psi |
| Maximum Pressure | 80 psi |
| Weight | 215.0 LB |
| EAN or UPC | 662284233002 |

