Nexen Group, Inc.
913040
5HP-E Series Enclosed Pilot Mount Tooth Clutch - Multi-Position
Item #101972970
- 1 11/16" Bore
- Air Actuated, Spring Released
- Pilot Mount Drive Arangement
- 80.0 psi Max Pressure
- 1,100 rpm Max
applications
- In-line coupling
- Offset shaft
features
- Air engaged
- Straight bore
- Instantaneous torque up to 12,000 in lb per 80 psi
- Maximum operating speed up to 1,650 rpm
- Nickel-plated
- Operates in wet or dry environments
- Pilot-mount design with tapped mounting holes
- Positive engagements in random positions
- Sealed, radial ball bearings
- Through-shaft mounting design uses full-length keyway
includes
- 8.25" hose
compliances
- 0
caution
- Tooth clutches are normally engaged when stationary
options
- Available in single- or double-flex designs to provide high misalignment capabilities with high torque
- Flexible coupling assemblies are required for in-line coupling applications
- Pulleys, sprockets, or gears can be attached to clutch for offset shaft applications
| Pilot Or Drive Flange Bolt Circle Data | 4, 5/16"-18 Holes @ 90° On A 5.250 in. B.C. And 6, 1/2"-13 Holes @ 90° On A 5.375 in. B.C. |
| Recommended Control Kits | 940011, 940012, 940021 |
| Model | 5H50P-E |
| Maximum Static Clutch Torque | 7200 in lb |
| Finish | Nickel Plated |
| Maximum Pressure | 80 psi |
| Product Category | Inch Sizes |
| Kits | 913048 |
| Photo | 5HPEnclosed |
| Family Name | Pilot Mount Enclosed |
| Clutch Air Chamber Volume When New | 1.45 in3 |
| Accessory Miscellaneous | 910380, 910381, 910384, 910385 |
| Actuation/Return | Air/Spring |
| Minimum Static Clutch Torque | 1800 in lb |
| Main Category | Tooth Clutches |
| Minimum Engagement Pressure | 20 psi |
| Drive Arrangement | Pilot Mount |
| Pilot Size | 4.499 in |
| Bore Style | Straight |
| No. Of Engagement Positions | 152 |
| Minimum Sprocket Size | 40/40T, 50/34T, 60/28T, 80/22T |
| Port or Hose Size | 0.125 NPT |
| Drive Inertia | 55.66 lb in2 |
| Open Or Enclosed Design | Enclosed |
| Inch/Metric | Inch |
| Control Accessories | 854000, 939101, 939201, 939300, 940001, 944900, 945100, 948801, 948802, 948803, 948804 |
| Manufacturer Family | Model 5H50P-E Totally Enclosed Multiple Position Tooth Clutch |
| Weight | 35.0 LB |
| EAN or UPC | 662284195751 |
