Nexen Group, Inc.
913025
Metric 5HP - E Series Enclosed Pilot Mount Tooth Clutch - Multi - Position
Item #101997975
- 30.0000 mm Bore
- Air Actuated, Spring Released
- Pilot Mount Drive Arangement
- 6.0 bar Max Pressure
- 1,350 rpm Max
features
- Metric air engaged
- Straight bore
- Metric
- Nickel plating
- Ability to mount pulley, sprocket or gear on clutch
- Instantaneous torque up to 1,300 Nm
- Maximum operating speed up to 1,650 rpm
- Operates in wet or dry environments
- Pilot-mount design with tapped mounting holes
- Positive engagement in random positions
- Sealed, radial ball bearings
- Through-shaft mounting design uses full-length keyway
includes
- 222 mm hose
compliances
- 0
caution
- Flange should be mounted to another bearing supported surface or rigid plate if used as a holding brake
- In certain circumstances, tooth clutches can be engaged at differential speeds
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
| Maximum Static Clutch Torque | 440 N-m |
| Product Category | Metric Sizes |
| Actuation/Return | Air/Spring |
| Clutch Air Chamber Volume When New | 10.471 cc |
| Minimum Engagement Pressure | 1.4 bar |
| Bore Style | Straight |
| Main Category | Tooth Clutches |
| Inch/Metric | Metric |
| Drive Inertia | 43.56 kg cm2 |
| Minimum Sprocket Size | 35/45T, 40/34T, 50/28T, 60/24T, 80/18T |
| Kits | 913028 |
| Family Name | Pilot Mount Enclosed |
| Open Or Enclosed Design | Enclosed |
| Minimum Static Clutch Torque | 102 N-m |
| Photo | 5HPEnclosed |
| Model | 5H40P-E |
| Finish | Nickel Plated |
| Port or Hose Size | 0.250 BSPT |
| No. Of Engagement Positions | 122 |
| Maximum Pressure | 6 bar |
| Manufacturer Family | Model 5H40P-E Totally Enclosed Multiple Position Tooth Clutch |
| Drive Arrangement | Pilot Mount |
| Weight | 19.1 LB |
| EAN or UPC | 662284209243 |
