Nexen Group, Inc.
913020
5HP-E Series Enclosed Pilot Mount Tooth Clutch - Multi-Position
Item #101972969
- 1 1/4" Bore
- Air Actuated, Spring Released
- Pilot Mount Drive Arangement
- 80.0 psi Max Pressure
- 1,350 rpm Max
applications
- In-line coupling
- Offset shaft
features
- Air engaged
- Straight bore
- Instantaneous torque up to 12,000 in lb per 80 psi
- Maximum operating speed up to 1,650 rpm
- Nickel-plated
- Operates in wet or dry environments
- Pilot-mount design with tapped mounting holes
- Positive engagements in random positions
- Sealed, radial ball bearings
- Through-shaft mounting design uses full-length keyway
includes
- 8.25" hose
compliances
- 0
caution
- Tooth clutches are normally engaged when stationary
options
- Available in single- or double-flex designs to provide high misalignment capabilities with high torque
- Flexible coupling assemblies are required for in-line coupling applications
- Pulleys, sprockets, or gears can be attached to clutch for offset shaft applications
| Actuation/Return | Air/Spring |
| Photo | 5HPEnclosed |
| Product Category | Inch Sizes |
| Maximum Pressure | 80 psi |
| Minimum Engagement Pressure | 20 psi |
| Control Accessories | 854000, 939101, 939201, 939300, 940001, 944900, 945100, 948801, 948802, 948803, 948804 |
| Inch/Metric | Inch |
| Family Name | Pilot Mount Enclosed |
| Pilot Or Drive Flange Bolt Circle Data | 4, 1/4"-20 Holes @ 90° On A 4.250 in. B.C. And 6, 5/16"-18 Holes @ 90° On A 4.250 in. B.C. |
| Port or Hose Size | 0.125 NPT |
| Bore Style | Straight |
| Clutch Air Chamber Volume When New | 0.639 in3 |
| No. Of Engagement Positions | 122 |
| Manufacturer Family | Model 5H40P-E Totally Enclosed Multiple Position Tooth Clutch |
| Minimum Static Clutch Torque | 900 in lb |
| Kits | 913028 |
| Pilot Size | 3.499 in |
| Drive Arrangement | Pilot Mount |
| Drive Inertia | 14.89 lb in2 |
| Open Or Enclosed Design | Enclosed |
| Finish | Nickel Plated |
| Recommended Control Kits | 940011, 940012, 940021 |
| Model | 5H40P-E |
| Main Category | Tooth Clutches |
| Accessory Miscellaneous | 910180, 910181, 910184, 910185 |
| Minimum Sprocket Size | 35/45T, 40/34T, 50/28T, 60/24T, 80/18T |
| Maximum Static Clutch Torque | 3600 in lb |
| Weight | 19.81 LB |
| EAN or UPC | 662284195775 |
