- 25.0000 mm Bore
- Air Actuated, Spring Released
- Pilot Mount Drive Arangement
- 6.0 bar Max Pressure
- 1,350 rpm Max
features
- Metric air engaged
- Straight bore
- Metric
- Ability to mount pulley, sprocket or gear on clutch
- Accurate timing between two shafts
- Enclosed design
- Instantaneous torque up to 1,300 Nm
- Maximum operating speed up to 1,650 rpm
- Operates in wet or dry environment
- Pilot-mount design with tapped mounting holes
- Positional reengagement torque is approximately 10% of clutch torque being generated based on applied air pressure
- Positive engagement for accurate position and registration
- Sealed, radial ball bearings
- Through-shaft mounting design uses full-length keyway
includes
- 222 mm hose
compliances
- 0
caution
- Tooth clutches are normally engaged when stationary
| Open Or Enclosed Design | Enclosed |
| Bore Style | Straight |
| Manufacturer Family | Model 5H35P#P-E Totally Enclosed Positioning Tooth Clutch |
| Product Category | Metric Sizes |
| Drive Arrangement | Pilot Mount |
| Minimum Engagement Pressure | 1.4 bar |
| Port or Hose Size | 0.250 BSPT |
| Clutch Air Chamber Volume When New | 20.254 cc |
| Maximum Static Clutch Torque | 300 N-m |
| Photo | 5HPEnclosed |
| No. Of Engagement Positions | 1 @ 360° |
| Minimum Sprocket Size | 35/40T, 40/32T, 50/26T, 60/22T, 80/17T |
| Model | 5H35P#P-E |
| Family Name | Pilot Mount Positioning Enclosed |
| Actuation/Return | Air/Spring |
| Main Category | Tooth Clutches |
| Drive Inertia | 52.97 kg cm2 |
| Inch/Metric | Metric |
| Maximum Pressure | 6 bar |
| Kits | 913019 |
| Minimum Static Clutch Torque | 68 N-m |
| Finish | Nickel Plated |
| Weight | 19.0 LB |
| EAN or UPC | 662284209182 |

