Nexen Group, Inc.
913005
Metric 5HP - E Series Enclosed Pilot Mount Tooth Clutch - Multi - Position
Item #101997974
- 20.0000 mm Bore
- Air Actuated, Spring Released
- Pilot Mount Drive Arangement
- 6.0 bar Max Pressure
- 1,650 rpm Max
features
- Nickel plating
- Metric air engaged
- Straight bore
- Metric
- Ability to mount pulley, sprocket or gear on clutch
- Instantaneous torque up to 1,300 Nm
- Maximum operating speed up to 1,650 rpm
- Operates in wet or dry environments
- Pilot-mount design with tapped mounting holes
- Positive engagement in random positions
- Sealed, radial ball bearings
- Through-shaft mounting design uses full-length keyway
includes
- 222 mm hose
compliances
- 0
caution
- Must be mounted on the driven shaft
- Brake housing must not be mounted rigidly
| Family Name | Pilot Mount Enclosed |
| Product Category | Metric Sizes |
| Back Lash | Less Than 23 Arc Minutes |
| Maximum Static Clutch Torque | 230 N-m |
| Minimum Engagement Pressure | 1.4 bar |
| Port or Hose Size | 0.250 BSPT |
| Drive Arrangement | Pilot Mount |
| Minimum Sprocket Size | 35/40T, 40/32T, 50/26T, 60/22T, 80/17T |
| No. Of Engagement Positions | 91 |
| Finish | Nickel Plated |
| Photo | 5HPEnclosed |
| Bore Style | Straight |
| Drive Inertia | 20.45 kg cm2 |
| Inch/Metric | Metric |
| Manufacturer Family | Model 5H30P-E Totally Enclosed Multiple Position Tooth Clutch |
| Actuation/Return | Air/Spring |
| Open Or Enclosed Design | Enclosed |
| Minimum Static Clutch Torque | 51 N-m |
| Model | 5H30P-E |
| Kits | 913008 |
| Main Category | Tooth Clutches |
| Clutch Air Chamber Volume When New | 7.194 cc |
| Maximum Pressure | 6 bar |
| Weight | 13.0 LB |
| EAN or UPC | 662284195416 |
