- 2 7/16" Bore
- Air Actuated, Spring Released
- Pilot Mount Drive Arangement
- 80.0 psi Max Pressure
- 2,000 rpm Max
applications
- Offset shaft
- In-line coupling
features
- Straight bore
- Air engaged
- Maximum operating speed up to 3,700 rpm
- Open design
- Pilot-mount design with tapped mounting holes
- Positive engagements for accurate positioning and registration
- Sealed, radial ball bearings
- Static torque up to 32,000 in lb at 80 psi
- Through-shaft mounting design uses full-length keyway
includes
- 8.25" hose
caution
- Do not use for overhead lifting.
- Do not use if visibly distorted or worn
options
- Available in single- or double-flex designs to provide high misalignment capabilities with high torque
- Flexible coupling assemblies are required for in-line coupling applications
- Pulleys, sprockets, or gears can be attached to clutch for offset shaft applications
| Product Category | Inch Sizes |
| Finish | Machined Aluminum Air Chamber, Black Oxide Pilot |
| Family Name | Pilot Mount Positioning |
| Minimum Sprocket Size | 100/24T, 120/21T, 140/19T, 60/38T, 80/29T |
| Pilot Size | 5.749 in |
| Drive Inertia | 231.64 lb in2 |
| No. Of Engagement Positions | 1 @ 360° |
| Control Accessories | 854000, 939101, 939201, 939300, 940001, 944900, 945100, 948801, 948802, 948803, 948804 |
| Kits | 914000 |
| Recommended Control Kits | 940011, 940012, 940021 |
| Maximum Pressure | 80 psi |
| Minimum Static Clutch Torque | 4200 in lb |
| Open Or Enclosed Design | Open |
| Inch/Metric | Inch |
| Main Category | Tooth Clutches |
| Pilot Or Drive Flange Bolt Circle Data | 4, 1/2"-13 Holes @ 90° On A 7.000 in. B.C. |
| Manufacturer Family | Model 5H70P-#P Positioning Tooth Clutch |
| Clutch Air Chamber Volume When New | 1.731 in3 |
| Maximum Static Clutch Torque | 16500 in lb |
| Port or Hose Size | 0.250 NPT |
| Accessory Miscellaneous | 910580, 910581, 910584, 910585 |
| Drive Arrangement | Pilot Mount |
| Bore Style | Straight |
| Actuation/Return | Air/Spring |
| Photo | 5HPOpen |
| Minimum Engagement Pressure | 20 psi |
| Model | 5H70P#P |
| Weight | 50.0 LB |
| EAN or UPC | 662284250108 |

