Skip to content Skip to navigation menu
Metric 5HP-SP Series Pilot Mount Tooth Clutch - Single Position

912703

Metric 5HP-SP Series Pilot Mount Tooth Clutch - Single Position
Item #101998317
  • 45.0000 mm Bore
  • Air Actuated, Spring Released
  • Pilot Mount Drive Arangement
  • 6.0 bar Max Pressure
  • 2,400 rpm Max
  • 1,540 N-m Max Static Torque
  • 1 @ 360° Engagement Position
  • Open Clutch
+ Show More + Show Less
Metric 5HP-SP Series Pilot Mount Tooth Clutch - Single Position
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 45.0000 mm Bore
  • Air Actuated, Spring Released
  • Pilot Mount Drive Arangement
  • 6.0 bar Max Pressure
  • 2,400 rpm Max

features

  • Metric air engaged
  • Straight bore
  • Air engaged
  • Metric
  • Ability to mount pulley, sprocket or gear on clutch
  • Accurate timing between two shafts
  • Instantaneous torque up to 3,705 Nm
  • Maximum operating speed up to 3,700 rpm
  • Operates in wet or dry environments
  • Pilot-mount design with tapped mounting holes
  • Positive engagement for accurate positions and perfect registration
  • Sealed, radial ball bearings
  • Through-shaft mounting design uses full-length keyway

includes

  • 222 mm hose

caution

  • Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Port or Hose Size 0.250 BSPT
Model 5H60P#P
Minimum Engagement Pressure 1.4 bar
Minimum Sprocket Size 100/21T, 120/19T, 50/38T, 60/32T, 80/25T
Back Lash Less Than 16 Arc Minutes
Maximum Pressure 6 bar
Minimum Static Clutch Torque 350 N-m
Drive Arrangement Pilot Mount
Photo 5HPOpen
Drive Inertia 338.95 kg cm2
Inch/Metric Metric
Open Or Enclosed Design Open
Actuation/Return Air/Spring
Bore Style Straight
No. Of Engagement Positions 1 @ 360°
Product Category Metric Sizes
Family Name Pilot Mount Positioning
Main Category Tooth Clutches
Kits 913800
Finish Machined Aluminum Air Chamber, Black Oxide Pilot
Manufacturer Family Model 5H60P-#P Positioning Tooth Clutch
Clutch Air Chamber Volume When New 59.665 cc
Maximum Static Clutch Torque 1540 N-m
Weight 36.0 LB
EAN or UPC 662284174534
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison