Nexen Group, Inc.
912508
Metric 5HP-SP Series Pilot Mount Tooth Clutch - Single Position
Item #102018278
- 42.0000 mm Bore
- Air Actuated, Spring Released
- Pilot Mount Drive Arangement
- 6.0 bar Max Pressure
- 3,000 rpm Max
features
- Through-shaft mounting design uses full-length keyway
- Metric air engaged
- Straight bore
- Air engaged
- Metric
- Ability to mount pulley, sprocket or gear on clutch
- Accurate timing between two shafts
- Instantaneous torque up to 3,705 Nm
- Maximum operating speed up to 3,700 rpm
- Operates in wet or dry environments
- Pilot-mount design with tapped mounting holes
- Positive engagement for accurate positions and perfect registration
- Sealed, radial ball bearings
includes
- 222 mm hose
caution
- Flange should be mounted to another bearing supported surface or rigid plate if used as a holding brake
- In certain circumstances, tooth clutches can be engaged at differential speeds
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
| Main Category | Tooth Clutches |
| Minimum Engagement Pressure | 1.4 bar |
| Photo | 5HPOpen |
| Product Category | Metric Sizes |
| Minimum Static Clutch Torque | 203 N-m |
| Actuation/Return | Air/Spring |
| Drive Inertia | 161.34 kg cm2 |
| Inch/Metric | Metric |
| Finish | Machined Aluminum Air Chamber, Black Oxide Pilot |
| Manufacturer Family | Model 5H50P-#P Positioning Tooth Clutch |
| Model | 5H50P#P |
| Drive Arrangement | Pilot Mount |
| Open Or Enclosed Design | Open |
| Maximum Pressure | 6 bar |
| Bore Style | Straight |
| Family Name | Pilot Mount Positioning |
| Clutch Air Chamber Volume When New | 40.902 cc |
| Minimum Sprocket Size | 40/40T, 50/34T, 60/28T, 80/22T |
| Kits | 913700 |
| No. Of Engagement Positions | 1 @ 360° |
| Maximum Static Clutch Torque | 880 N-m |
| Port or Hose Size | 0.250 BSPT |
| Weight | 24.67 LB |
| EAN or UPC | 662284239967 |
