Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Port or Hose Size
0.250 BSPT
Maximum Pressure
6 bar
Drive Inertia
161.34 kg cm2
Family Name
Pilot Mount Positioning
Product Category
Metric Sizes
Manufacturer Family
Model 5H50P-#P Positioning Tooth Clutch
Actuation/Return
Air/Spring
Minimum Engagement Pressure
1.4 bar
Minimum Sprocket Size
40/40T, 50/34T, 60/28T, 80/22T
Finish
Machined Aluminum Air Chamber, Black Oxide Pilot
Maximum Static Clutch Torque
880 N-m
Minimum Static Clutch Torque
203 N-m
Bore Style
Unfinished
Model
5H50P#P
Inch/Metric
Metric
Photo
5HPOpen
Open Or Enclosed Design
Open
No. Of Engagement Positions
1 @ 360°
Clutch Air Chamber Volume When New
40.902 cc
Main Category
Tooth Clutches
Drive Arrangement
Pilot Mount
Kits
913700
Weight
22.0 LB
EAN or UPC
662284174527
We're here for you
with Service Centers across the country - We have your back