- 1 5/8" Bore
- Air Actuated, Spring Released
- Pilot Mount Drive Arangement
- 80.0 psi Max Pressure
- 3,000 rpm Max
applications
- In-line coupling
- Offset shaft
features
- Straight bore
- Air engaged
- Maximum operating speed up to 3,700 rpm
- Open design
- Pilot-mount design with tapped mounting holes
- Positive engagements for accurate positioning and registration
- Sealed, radial ball bearings
- Static torque up to 32,000 in lb at 80 psi
- Through-shaft mounting design uses full-length keyway
includes
- 8.25" hose
caution
- Each installation should be designed so that the heated section of the heater is totally immersed at all times to avoid heater failure and/or possible damage to the fluid in the tank
options
- Available in single- or double-flex designs to provide high misalignment capabilities with high torque
- Flexible coupling assemblies are required for in-line coupling applications
- Pulleys, sprockets, or gears can be attached to clutch for offset shaft applications
| Drive Arrangement | Pilot Mount |
| Finish | Machined Aluminum Air Chamber, Black Oxide Pilot |
| Pilot Or Drive Flange Bolt Circle Data | 4, 1/4"-20 Holes @ 90° On A 4.750 in. B.C. |
| Maximum Pressure | 80 psi |
| Back Lash | Less Than 17 Arc Minutes |
| Clutch Air Chamber Volume When New | 0.763 in3 |
| Pilot Size | 4.124 in |
| Photo | 5HPOpen |
| Recommended Control Kits | 940011, 940012, 940021 |
| Drive Inertia | 35.59 lb in2 |
| Minimum Engagement Pressure | 20 psi |
| Port or Hose Size | 0.125 NPT |
| No. Of Engagement Positions | 1 @ 360° |
| Model | 5H45P#P |
| Main Category | Tooth Clutches |
| Open Or Enclosed Design | Open |
| Family Name | Pilot Mount Positioning |
| Product Category | Inch Sizes |
| Minimum Static Clutch Torque | 1200 in lb |
| Control Accessories | 854000, 939101, 939201, 939300, 940001, 944900, 945100, 948801, 948802, 948803, 948804 |
| Minimum Sprocket Size | 40/36T, 50/30T, 60/26T, 80/20T |
| Manufacturer Family | Model 5H45P-#P Positioning Tooth Clutch |
| Bore Style | Straight |
| Accessory Miscellaneous | 910280, 910281, 910284, 910285 |
| Actuation/Return | Air/Spring |
| Inch/Metric | Inch |
| Maximum Static Clutch Torque | 4550 in lb |
| Kits | 913600 |
| Weight | 19.0 LB |
| EAN or UPC | 662284261913 |

