Skip to content Skip to navigation menu
Metric 5HP-SP Series Pilot Mount Tooth Clutch - Single Position

912402

Metric 5HP-SP Series Pilot Mount Tooth Clutch - Single Position
Item #101998316
  • 35.0000 mm Bore
  • Air Actuated, Spring Released
  • Pilot Mount Drive Arangement
  • 6.0 bar Max Pressure
  • 3,000 rpm Max
  • 560 N-m Max Static Torque
  • 1 @ 360° Engagement Position
  • Open Clutch
+ Show More + Show Less
Metric 5HP-SP Series Pilot Mount Tooth Clutch - Single Position
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 35.0000 mm Bore
  • Air Actuated, Spring Released
  • Pilot Mount Drive Arangement
  • 6.0 bar Max Pressure
  • 3,000 rpm Max

features

  • Sealed, radial ball bearings
  • Through-shaft mounting design uses full-length keyway
  • Metric air engaged
  • Straight bore
  • Air engaged
  • Metric
  • Ability to mount pulley, sprocket or gear on clutch
  • Accurate timing between two shafts
  • Instantaneous torque up to 3,705 Nm
  • Maximum operating speed up to 3,700 rpm
  • Operates in wet or dry environments
  • Pilot-mount design with tapped mounting holes
  • Positive engagement for accurate positions and perfect registration

includes

  • 222 mm hose

caution

  • Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Maximum Static Clutch Torque 560 N-m
Finish Machined Aluminum Air Chamber, Black Oxide Pilot
Kits 913600
Open Or Enclosed Design Open
Drive Arrangement Pilot Mount
Drive Inertia 104.1 kg cm2
Minimum Sprocket Size 40/36T, 50/30T, 60/26T, 80/20T
Photo 5HPOpen
Manufacturer Family Model 5H45P-#P Positioning Tooth Clutch
Actuation/Return Air/Spring
Minimum Static Clutch Torque 136 N-m
Model 5H45P#P
Clutch Air Chamber Volume When New 31.414 cc
Product Category Metric Sizes
Minimum Engagement Pressure 1.4 bar
Inch/Metric Metric
Maximum Pressure 6 bar
Port or Hose Size 0.250 BSPT
Back Lash Less Than 17 Arc Minutes
Bore Style Straight
Main Category Tooth Clutches
No. Of Engagement Positions 1 @ 360°
Family Name Pilot Mount Positioning
Weight 19.0 LB
EAN or UPC 662284174497
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison