Nexen Group, Inc.
912303
Metric 5HP-SP Series Reborable Pilot Mount Tooth Clutch - Single Position
Item #101972350
- 19.1 mm Bore
- Air Actuated, Spring Released
- Pilot Mount Drive Arangement
- 6.0 bar Max Pressure
- 3,000 rpm Max
features
- Metric air engaged
- Straight bore
- Unit comes unassembled for hub machining
- Ability to mount pulley, sprocket or gear on clutch
- Instantaneous torque up to 3,705 Nm
- Maximum operating speed up to 3,700 rpm
- Open design
- Operates in wet or dry environments
- Pilot-mount design with tapped mounting holes
- Positional reengagement torque is approximately 10% of clutch torque being generated based on applied air pressure
- Positive engagement in random positions
- Sealed, radial ball bearings
- Through-shaft mounting design uses full-length keyway
- Unassembled for hub machining
- Air engaged
- Metric
includes
- 222 mm hose
caution
- Tooth clutches are normally engaged when stationary
| Model | 5H40P#P |
| Maximum Pressure | 6 bar |
| Minimum Engagement Pressure | 1.4 bar |
| Photo | 5HPOpen |
| Maximum Static Clutch Torque | 440 N-m |
| Drive Inertia | 66.19 kg cm2 |
| Minimum Sprocket Size | 35/45T, 40/34T, 50/28T, 60/24T, 80/18T |
| Clutch Air Chamber Volume When New | 26.301 cc |
| Manufacturer Family | Model 5H40P-#P Positioning Tooth Clutch |
| Actuation/Return | Air/Spring |
| Port or Hose Size | 0.250 BSPT |
| Main Category | Tooth Clutches |
| Minimum Static Clutch Torque | 102 N-m |
| Family Name | Pilot Mount Positioning |
| Finish | Machined Aluminum Air Chamber, Black Oxide Pilot |
| Product Category | Metric Sizes |
| Open Or Enclosed Design | Open |
| Inch/Metric | Metric |
| Drive Arrangement | Pilot Mount |
| Bore Style | Unfinished |
| Kits | 913500 |
| No. Of Engagement Positions | 1 @ 360° |
| Weight | 14.8 LB |
| EAN or UPC | 662284174480 |
