- 1 1/8" Bore
- Air Actuated, Spring Released
- Pilot Mount Drive Arangement
- 80.0 psi Max Pressure
- 3,200 rpm Max
applications
- In-line coupling
- Offset shaft
features
- Straight bore
- Air engaged
- Maximum operating speed up to 3,700 rpm
- Open design
- Pilot-mount design with tapped mounting holes
- Positive engagements for accurate positioning and registration
- Sealed, radial ball bearings
- Static torque up to 32,000 in lb at 80 psi
- Through-shaft mounting design uses full-length keyway
includes
- 8.25" hose
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
options
- Available in single- or double-flex designs to provide high misalignment capabilities with high torque
- Flexible coupling assemblies are required for in-line coupling applications
- Pulleys, sprockets, or gears can be attached to clutch for offset shaft applications
| Main Category | Tooth Clutches |
| Minimum Engagement Pressure | 20 psi |
| Product Category | Inch Sizes |
| Family Name | Pilot Mount Positioning |
| Outside Dia. | 5.0625 in |
| Static Torque Capacity @ 80 PSI | 2500 lb/in |
| Control Accessories | 854000, 939101, 939201, 939300, 940001, 944900, 945100, 948801, 948802, 948803, 948804 |
| Operating Speed [Max] | 3200 rpm |
| Recommended Control Kits | 940011, 940012, 940021 |
| Manufacturer Family | Model 5H35P-#P Positioning Tooth Clutch |
| Kits | 913400 |
| Drive Inertia | 16.03 lb in2 |
| Mounting Type | Pilot Mount |
| Pilot Or Drive Flange Bolt Circle Data | 4, 1/4"-20 Holes @ 90° On A 4.062 in. B.C. |
| Overall Length | 4.21 in |
| Accessory Miscellaneous | 910080, 910081, 910084, 910085 |
| Inch/Metric | Inch |
| Minimum Static Clutch Torque | 600 in lb |
| Model | 5H35P#P |
| Port or Hose Size | 0.125 NPT |
| Maximum Pressure | 80 psi |
| Minimum Sprocket Size | 35/40T, 40/32T, 50/26T, 60/22T, 80/17T |
| Bore Style | Straight |
| Finish | Machined Aluminum Air Chamber, Black Oxide Pilot |
| Drive Arrangement | Pilot Mount |
| Photo | 5HPOpen |
| Open Or Enclosed Design | Open |
| Actuation/Return | Air/Spring |
| Clutch Air Chamber Volume When New | 0.492 in3 |
| Pilot Size | 3.499 in |
| No. Of Engagement Positions | 1 @ 360° |
| Maximum Static Clutch Torque | 2450 in lb |
| Weight | 11.6 LB |
| EAN or UPC | 662284165242 |

