Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Photo
5HPOpen
Minimum Sprocket Size
35/40T, 40/32T, 50/26T, 60/22T, 80/17T
Drive Inertia
24.51 kg cm2
Minimum Engagement Pressure
1.4 bar
Minimum Static Clutch Torque
51 N-m
Manufacturer Family
Model 5H30P-#P Positioning Tooth Clutch
Clutch Air Chamber Volume When New
18.075 cc
Actuation/Return
Air/Spring
Family Name
Pilot Mount Positioning
Finish
Machined Aluminum Air Chamber, Black Oxide Pilot
Maximum Pressure
6 bar
Maximum Static Clutch Torque
230 N-m
Drive Arrangement
Pilot Mount
Inch/Metric
Metric
Port or Hose Size
0.250 BSPT
Model
5H30P#P
Open Or Enclosed Design
Open
No. Of Engagement Positions
1 @ 360°
Back Lash
Less Than 23 Arc Minutes
Kits
913300
Product Category
Metric Sizes
Bore Style
Unfinished
Main Category
Tooth Clutches
Weight
9.0 LB
EAN or UPC
662284174442
We're here for you
with Service Centers across the country - We have your back