- 1/2" Bore
- Air Actuated, Spring Released
- Integral 40/18T Single Row Sprocket Drive Arangement
- 80.0 psi Max Pressure
- 4,000 rpm Max
applications
- Applications that require bi-directional movement
- In-line
- Zoned conveyor
features
- Straight bore
- Air engaged
- Bi-directional operation
- Adjustable torque by varying air pressure
- Double/single sprocket design
- Maximum operating speed up to 4,000 rpm
- Open design
- Positive engagement without slippage
- Small, lightweight durability
- Sprocket mount capability
- Static air pressure operation
- Torque capacity up to 3,500 in lb at 80 psi
includes
- 5" or 8.25" hose
caution
- Tooth clutches are normally engaged when stationary
| Maximum Static Clutch Torque | 300 in lb |
| Maximum Pressure | 80 psi |
| Photo | 5H20S |
| Open Or Enclosed Design | Open |
| Manufacturer Family | Model 5H20S/4 Multiposition Tooth Clutch |
| Control Accessories | 854000, 939101, 939201, 939300, 940001, 944900, 945100, 948801, 948802, 948803, 948804 |
| Drive Arrangement | Integral 40/18T Single Row Sprocket |
| Inch/Metric | Inch |
| Finish | Machined Aluminum Air Chamber, Black Oxide Pilot |
| Family Name | With Integral Sprocket |
| Product Category | Inch Sizes |
| Main Category | Tooth Clutches |
| No. Of Engagement Positions | 64 |
| Minimum Engagement Pressure | 20 psi |
| Bore Style | Straight With Keyway And Two Set Screws |
| Recommended Control Kits | 940011, 940012, 940021 |
| Model | 5H20S/4 |
| Actuation/Return | Air/Spring |
| Port or Hose Size | 0.125 NPT |
| Drive Inertia | 2.16 lb in2 |
| Kits | 911385 |
| Minimum Static Clutch Torque | 75 in lb |
| Weight | 11.0 LB |
| EAN or UPC | 662284238342 |

