- 1 1/4" Bore
- Air Actuated, Spring Released
- Integral 60/21T Double Row Sprocket Drive Arangement
- 80.0 psi Max Pressure
- 3,000 rpm Max
applications
- Applications that require bi-directional movement
- In-line
- Zoned conveyor
features
- Straight bore
- Air engaged
- Bi-directional operation
- Adjustable torque by varying air pressure
- Double/single sprocket design
- Maximum operating speed up to 4,000 rpm
- Open design
- Positive engagement without slippage
- Small, lightweight durability
- Sprocket mount capability
- Static air pressure operation
- Torque capacity up to 3,500 in lb at 80 psi
includes
- 5" or 8.25" hose
caution
- Flange should be mounted to another bearing supported surface or rigid plate if used as a holding brake
- In certain circumstances, tooth clutches can be engaged at differential speeds
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
| Port or Hose Size | 0.125 NPT |
| Minimum Static Clutch Torque | 900 in lb |
| Bore Style | Straight With Keyway And Two Set Screws |
| Inch/Metric | Inch |
| Control Accessories | 854000, 939101, 939201, 939300, 940001, 944900, 945100, 948801, 948802, 948803, 948804 |
| Recommended Control Kits | 940011, 940012, 940021 |
| Minimum Engagement Pressure | 20 psi |
| Photo | 5H20S |
| No. Of Engagement Positions | 122 |
| Drive Arrangement | Integral 60/21T Double Row Sprocket |
| Maximum Pressure | 80 psi |
| Actuation/Return | Air/Spring |
| Drive Inertia | 15.77 lb in2 |
| Family Name | With Integral Sprocket |
| Open Or Enclosed Design | Open |
| Finish | Machined Aluminum Air Chamber, Black Oxide Pilot |
| Model | 5H40S |
| Main Category | Tooth Clutches |
| Maximum Static Clutch Torque | 3600 in lb |
| Manufacturer Family | Model 5H40 or 5H40P Multiposition Tooth Clutch |
| Product Category | Inch Sizes |
| Weight | 14.3 LB |
| EAN or UPC | 662284199568 |

