Nexen Group, Inc.
911315
5HP-E Series Enclosed Pilot Mount Tooth Clutch - Multi-Position
Item #102109374
- 5/8" Bore
- Air Actuated, Spring Released
- Pilot Mount Drive Arangement
- 80.0 psi Max Pressure
- 1,800 rpm Max
applications
- In-line coupling
- Offset shaft
features
- Straight bore
- This unit is not nickel-plated
- Air engaged
- Enclosed
- Pilot mount
- Straight bore
- Instantaneous torque up to 12,000 in lb per 80 psi
- Maximum operating speed up to 1,650 rpm
- Operates in wet or dry environments
- Pilot-mount design with tapped mounting holes
- Positive engagements in random positions
- Sealed, radial ball bearings
- Through-shaft mounting design uses full-length keyway
includes
- 8.25" hose
caution
- Do not connect regulator to bottled gas
options
- Available in single- or double-flex designs to provide high misalignment capabilities with high torque
- Flexible coupling assemblies are required for in-line coupling applications
- Pulleys, sprockets, or gears can be attached to clutch for offset shaft applications
| Minimum Sprocket Size | 35/36T, 40/28T, 50/22T, 60/20T |
| Pilot Or Drive Flange Bolt Circle Data | 6, 3/16"-24 Holes @ 60° On A 2.750 in. B.C. |
| Pilot Size | 2.249 in |
| Photo | 5HPEnclosed |
| Finish | Machined Aluminum Air Chamber, Black Oxide Pilot |
| Maximum Static Clutch Torque | 1500 in lb |
| Family Name | Pilot Mount Enclosed |
| Drive Inertia | 2.16 lb in2 |
| Recommended Control Kits | 940011, 940012, 940021 |
| Actuation/Return | Air/Spring |
| Model | 5H20P-E |
| Bore Style | Straight |
| Main Category | Tooth Clutches |
| Drive Arrangement | Pilot Mount |
| No. Of Engagement Positions | 64 |
| Inch/Metric | Inch |
| Minimum Engagement Pressure | 20 psi |
| Clutch Air Chamber Volume When New | 0.25 in3 |
| Maximum Pressure | 80 psi |
| Control Accessories | 854000, 939101, 939201, 939300, 940001, 944900, 945100, 948801, 948802, 948803, 948804 |
| Product Category | Inch Sizes |
| Open Or Enclosed Design | Enclosed |
| Minimum Static Clutch Torque | 100 in lb |
| Port or Hose Size | 0.125 NPT |
| Kits | 911317 |
| Weight | 8.0 LB |
| EAN or UPC | 662284260862 |
