- 5/8" Bore
- Air Actuated, Spring Released
- Integral 50/20T Double Row Sprocket Drive Arangement
- 80.0 psi Max Pressure
- 3,700 rpm Max
applications
- In-line
- Zoned conveyor
- Applications that require bi-directional movement
features
- Straight bore
- Air engaged
- Bi-directional operation
- Adjustable torque by varying air pressure
- Double/single sprocket design
- Maximum operating speed up to 4,000 rpm
- Open design
- Positive engagement without slippage
- Small, lightweight durability
- Sprocket mount capability
- Static air pressure operation
- Torque capacity up to 3,500 in lb at 80 psi
includes
- 5" or 8.25" hose
caution
- Read and observe the special usage warning on the label
- Do not apply while equipment is energized
- Check local regulations for special storage requirements
| Open Or Enclosed Design | Open |
| Maximum Static Clutch Torque | 1900 in lb |
| Finish | Machined Aluminum Air Chamber, Black Oxide Pilot |
| Model | 5H30S |
| Inch/Metric | Inch |
| Main Category | Tooth Clutches |
| Family Name | With Integral Sprocket |
| Back Lash | Less Than 23 Arc Minutes |
| Actuation/Return | Air/Spring |
| Control Accessories | 854000, 939101, 939201, 939300, 940001, 944900, 945100, 948801, 948802, 948803, 948804 |
| Maximum Pressure | 80 psi |
| Minimum Static Clutch Torque | 450 in lb |
| Bore Style | Straight With Keyway And Two Set Screws |
| Minimum Engagement Pressure | 20 psi |
| Product Category | Inch Sizes |
| Recommended Control Kits | 940011, 940012, 940021 |
| Port or Hose Size | 0.125 NPT |
| Manufacturer Family | Model 5H30 or 5H30P Multiposition Tooth Clutch |
| Photo | 5H20S |
| Drive Arrangement | Integral 50/20T Double Row Sprocket |
| No. Of Engagement Positions | 91 |
| Drive Inertia | 5.14 lb in2 |
| Weight | 15.0 LB |
| EAN or UPC | 662284252270 |

