- 38.1 mm Bore
- Air Actuated, Spring Released
- Pilot Mount Drive Arangement
- 6.0 bar Max Pressure
- 2,000 rpm Max
features
- Metric air engaged
- Straight bore
- Unit comes unassembled for hub machining
- Air engaged
- Metric
- Ability to mount pulley, sprocket or gear on clutch
- Instantaneous torque up to 3,705 Nm
- Maximum operating speed up to 3,700 rpm
- Open design
- Operates in wet or dry environments
- Pilot-mount design with tapped mounting holes
- Positive engagement in random positions
- Sealed, radial ball bearings
- Through-shaft mounting design uses full-length keyway
- Unassembled for hub machining
includes
- 222 mm hose
caution
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
| Open Or Enclosed Design | Open |
| Port or Hose Size | 0.250 BSPT |
| Drive Arrangement | Pilot Mount |
| Main Category | Tooth Clutches |
| Maximum Static Clutch Torque | 2030 N-m |
| Manufacturer Family | Model 5H70 or 5H70P Multiposition Tooth Clutch |
| Minimum Sprocket Size | 100/24T, 120/21T, 140/19T, 60/38T, 80/29T |
| Finish | Machined Aluminum Air Chamber, Black Oxide Pilot |
| Family Name | Pilot Mount |
| Inch/Metric | Metric |
| Actuation/Return | Air/Spring |
| Drive Inertia | 544.14 kg cm2 |
| Product Category | Metric Sizes |
| No. Of Engagement Positions | 214 |
| Kits | 917500 |
| Clutch Air Chamber Volume When New | 28.366 cc |
| Bore Style | Unfinished |
| Minimum Engagement Pressure | 1.4 bar |
| Minimum Static Clutch Torque | 475 N-m |
| Model | 5H70P |
| Maximum Pressure | 6 bar |
| Photo | 5HPOpen |
| Weight | 45.0 LB |
| EAN or UPC | 662284174404 |

