- 1 3/16" Bore
- Air Actuated, Spring Released
- Pilot Mount Drive Arangement
- 80.0 psi Max Pressure
- 3,000 rpm Max
applications
- In-line coupling
- Offset shaft
features
- Straight bore
- Air engaged
- Instantaneous torque up to 55,000 in lb at 80 psi
- Maximum operating speed up to 4,000 rpm
- Open design
- Pilot-mount design with tapped mounting holes
- Positive engagements in random positions
- Sealed, radial ball bearing
- Through-shaft mounting design uses full-length keyway
includes
- 8.25" hose
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- Available in single- or double-flex designs to provide high misalignment capabilities with high torque
- Flexible coupling assemblies are required for in-line coupling applications
- Pulleys, sprockets, or gears can be attached to clutch for offset shaft applications
| Drive Inertia | 25.97 lb in2 |
| Finish | Machined Aluminum Air Chamber, Black Oxide Pilot |
| Photo | 5HPOpen |
| Actuation/Return | Air/Spring |
| Minimum Sprocket Size | 40/36T, 50/30T, 60/26T, 80/20T |
| Product Category | Inch Sizes |
| Maximum Pressure | 80 psi |
| Drive Arrangement | Pilot Mount |
| No. Of Engagement Positions | 137 |
| Family Name | Pilot Mount |
| Back Lash | Less Than 17 Arc Minutes |
| Recommended Control Kits | 940011, 940012, 940021 |
| Inch/Metric | Inch |
| Main Category | Tooth Clutches |
| Clutch Air Chamber Volume When New | 0.763 in3 |
| Pilot Size | 4.124 in |
| Kits | 917200 |
| Pilot Or Drive Flange Bolt Circle Data | 4, 1/4"-20 Holes @ 90° On A 4.750 in. B.C. |
| Bore Style | Straight |
| Model | 5H45P |
| Minimum Static Clutch Torque | 1200 in lb |
| Maximum Static Clutch Torque | 4550 in lb |
| Port or Hose Size | 0.125 NPT |
| Accessory Miscellaneous | 910280, 910281, 910284, 910285 |
| Open Or Enclosed Design | Open |
| Control Accessories | 854000, 939101, 939201, 939300, 940001, 944900, 945100, 948801, 948802, 948803, 948804 |
| Minimum Engagement Pressure | 20 psi |
| Weight | 19.0 LB |
| EAN or UPC | 662284264556 |

