- 7/8" Bore
- Air Actuated, Spring Released
- Pilot Mount Drive Arangement
- 80.0 psi Max Pressure
- 3,000 rpm Max
applications
- In-line coupling
- Offset shaft
features
- Straight bore
- Air engaged
- Instantaneous torque up to 55,000 in lb at 80 psi
- Maximum operating speed up to 4,000 rpm
- Open design
- Pilot-mount design with tapped mounting holes
- Positive engagements in random positions
- Sealed, radial ball bearing
- Through-shaft mounting design uses full-length keyway
includes
- 8.25" hose
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
options
- Available in single- or double-flex designs to provide high misalignment capabilities with high torque
- Flexible coupling assemblies are required for in-line coupling applications
- Pulleys, sprockets, or gears can be attached to clutch for offset shaft applications
| Minimum Engagement Pressure | 20 psi |
| Finish | Machined Aluminum Air Chamber, Black Oxide Pilot |
| Family Name | Pilot Mount |
| Clutch Air Chamber Volume When New | 0.639 in3 |
| Minimum Sprocket Size | 35/45T, 40/34T, 50/28T, 60/24T, 80/18T |
| Pilot Or Drive Flange Bolt Circle Data | 4, 1/4"-20 Holes @ 90° On A 4.250 in. B.C. |
| Accessory Miscellaneous | 910180, 910181, 910184, 910185 |
| Kits | 917100 |
| Minimum Static Clutch Torque | 900 in lb |
| Photo | 5HPOpen |
| Open Or Enclosed Design | Open |
| Model | 5H40P |
| Main Category | Tooth Clutches |
| Pilot Size | 3.499 in |
| Maximum Static Clutch Torque | 3600 in lb |
| Drive Arrangement | Pilot Mount |
| Recommended Control Kits | 940011, 940012, 940021 |
| Drive Inertia | 15.77 lb in2 |
| Product Category | Inch Sizes |
| Control Accessories | 854000, 939101, 939201, 939300, 940001, 944900, 945100, 948801, 948802, 948803, 948804 |
| Maximum Pressure | 80 psi |
| Actuation/Return | Air/Spring |
| Inch/Metric | Inch |
| Bore Style | Straight |
| No. Of Engagement Positions | 122 |
| Port or Hose Size | 0.125 NPT |
| Weight | 12.0 LB |
| EAN or UPC | 662284209939 |

