- 1 1/8" Bore
- Spring Actuated, Air Released
- Flange Mount Drive Arangement
- 80.0 psi Max Pressure
- 3,200 rpm Max
applications
- In-line coupling
- Offset shaft
features
- Sealed, radial ball bearings
- Tapped mounting holes
- Flange mount
- Straight bore
- Air released
- Spring-engaged
- Immediate start-up with no slippage
- Instantaneous torque up to 8,230 in lb
- Maximum operating speed up to 3,700 rpm
- Positive engagements in multiple positions
- Through-shaft mounting design uses full-length keyway
- Versatile mounting capability for bearing-supported pulley, sprocket, or gear
includes
- 8.25" hose
caution
- Must be mounted on the driven shaft
- Brake housing must not be mounted rigidly
options
- Available in single- or double-flex designs to provide high misalignment capabilities with high torque
- Flexible coupling assemblies are required for in-line coupling applications
- Pulleys, sprockets, or gears can be attached to clutch for offset shaft applications
| Maximum Pressure | 80 psi |
| No. Of Engagement Positions | 106 |
| Open Or Enclosed Design | Open |
| Photo | 5HBasic |
| Family Name | Spring Engaged |
| Model | 5H35-SE |
| Maximum Static Clutch Torque | 1480 in lb |
| Product Category | Inch Sizes |
| Control Accessories | 854000, 939101, 939201, 939300, 940001, 944900, 945100, 948801, 948802, 948803, 948804 |
| Finish | Machined Aluminum Air Chamber, Black Oxide Flange |
| Recommended Control Kits | 940011, 940012, 940021 |
| Clutch Air Chamber Volume When New | 0.492 in3 |
| Drive Arrangement | Flange Mount |
| Actuation/Return | Spring/Air |
| Bore Style | Straight |
| Port or Hose Size | 0.125 NPT |
| Inch/Metric | Inch |
| Main Category | Tooth Clutches |
| Weight | 11.0 LB |
| EAN or UPC | 662284243230 |

