- 25.0000 mm Bore
- Air Actuated, Spring Released
- Pilot Mount Drive Arangement
- 6.0 bar Max Pressure
- 3,200 rpm Max
features
- Metric air engaged
- Straight bore
- Metric
- Ability to mount pulley, sprocket or gear on clutch
- Instantaneous torque up to 3,705 Nm
- Maximum operating speed up to 3,700 rpm
- Operates in wet or dry environments
- Pilot-mount design with tapped mounting holes
- Positive engagement in random positions
- Sealed, radial ball bearings
- Through-shaft mounting design uses full-length keyway
includes
- 222 mm hose
caution
- Tooth clutches are normally engaged when stationary
| Port or Hose Size | 0.250 BSPT |
| Finish | Machined Aluminum Air Chamber, Black Oxide Pilot |
| Manufacturer Family | Model 5H35 or 5H35P Multiposition Tooth Clutch |
| Clutch Air Chamber Volume When New | 8.062 cc |
| Minimum Engagement Pressure | 1.4 bar |
| Product Category | Metric Sizes |
| Drive Inertia | 32.99 kg cm2 |
| Maximum Static Clutch Torque | 300 N-m |
| Drive Arrangement | Pilot Mount |
| Inch/Metric | Metric |
| Family Name | Pilot Mount |
| Main Category | Tooth Clutches |
| Model | 5H35P |
| Minimum Sprocket Size | 35/40T, 40/32T, 50/26T, 60/22T, 80/17T |
| Minimum Static Clutch Torque | 68 N-m |
| Actuation/Return | Air/Spring |
| No. Of Engagement Positions | 106 |
| Maximum Pressure | 6 bar |
| Bore Style | Straight |
| Open Or Enclosed Design | Open |
| Kits | 917000 |
| Photo | 5HPOpen |
| Weight | 10.9 LB |
| EAN or UPC | 662284174299 |

