- 40.0000 mm Bore
- Air Actuated, Spring Released
- Flange Mount Drive Arangement
- 6.0 bar Max Pressure
- 3,000 rpm Max
features
- Metric
- Straight bore
- Air engaged
- Flange mount
- Metric
- Straight bore
- Flange-mount design with tapped mounting holes
- Immediate start-up with no slippage
- Instantaneous torque up to 2,000 Nm
- Maximum operating speed up to 3,700 rpm
- Positive engagement in multiple positions
- Sealed, radial ball bearings
- Through-shaft mounting design uses full-length keyway
- Versatile mounting capability for bearing-supported pulley, sprocket, or gear
includes
- 222 mm hose
caution
- Flange should be mounted to another bearing supported surface or rigid plate if used as a holding brake
- In certain circumstances, tooth clutches can be engaged at differential speeds
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
| Drive Inertia | 122.21 kg cm2 |
| Inch/Metric | Metric |
| Minimum Engagement Pressure | 1.4 bar |
| Kits | 916600 |
| Actuation/Return | Air/Spring |
| Model | 5H50 |
| Product Category | Metric Sizes |
| Family Name | Flange Mount |
| Drive Arrangement | Flange Mount |
| Port or Hose Size | 0.250 BSPT |
| Maximum Static Clutch Torque | 880 N-m |
| Photo | 5HBasic |
| Finish | Machined Aluminum Air Chamber, Black Oxide Drive Flange |
| No. Of Engagement Positions | 152 |
| Minimum Static Clutch Torque | 203 N-m |
| Manufacturer Family | Model 5H50 or 5H50P Multiposition Tooth Clutch |
| Clutch Air Chamber Volume When New | 16.289 cc |
| Maximum Pressure | 6 bar |
| Main Category | Tooth Clutches |
| Open Or Enclosed Design | Open |
| Bore Style | Straight |
| Weight | 19.4 LB |
| EAN or UPC | 662284174909 |

