- 15.9 mm Bore
- Air Actuated, Spring Released
- Flange Mount Drive Arangement
- 6.0 bar Max Pressure
- 3,200 rpm Max
features
- Flange mount
- Straight bore
- Unit comes unassembled for hub machining
- Metric
- Metric
- Flange-mount design with tapped mounting holes
- Immediate start-up with no slippage
- Instantaneous torque up to 2,000 Nm
- Maximum operating speed up to 3,700 rpm
- Positive engagement in multiple positions
- Sealed, radial ball bearings
- Straight, blank, unfinished bore
- Through-shaft mounting design uses full-length keyway
- Versatile mounting capability for bearing-supported pulley, sprocket, or gear
- Air engaged
includes
- 222 mm hose
caution
- Tooth clutches are normally engaged when stationary
| Finish | Machined Aluminum Air Chamber, Black Oxide Drive Flange |
| Minimum Engagement Pressure | 1.4 bar |
| Family Name | Flange Mount |
| No. Of Engagement Positions | 106 |
| Port or Hose Size | 0.250 BSPT |
| Model | 5H35 |
| Inch/Metric | Metric |
| Photo | 5HBasic |
| Open Or Enclosed Design | Open |
| Clutch Air Chamber Volume When New | 8.062 cc |
| Drive Arrangement | Flange Mount |
| Main Category | Tooth Clutches |
| Bore Style | Unfinished |
| Actuation/Return | Air/Spring |
| Maximum Pressure | 6 bar |
| Minimum Static Clutch Torque | 68 N-m |
| Maximum Static Clutch Torque | 300 N-m |
| Manufacturer Family | Model 5H35 or 5H35P Multiposition Tooth Clutch |
| Product Category | Metric Sizes |
| Kits | 916300 |
| Drive Inertia | 32.99 kg cm2 |
| Weight | 10.0 LB |
| EAN or UPC | 662284245579 |

