- 20.0000 mm Bore
- Air Actuated, Spring Released
- Flange Mount Drive Arangement
- 6.0 bar Max Pressure
- 3,700 rpm Max
features
- Maximum operating speed up to 3,700 rpm
- Positive engagement in multiple positions
- Sealed, radial ball bearings
- Through-shaft mounting design uses full-length keyway
- Instantaneous torque up to 2,000 Nm
- Immediate start-up with no slippage
- Straight bore
- Flange-mount design with tapped mounting holes
- Versatile mounting capability for bearing-supported pulley, sprocket, or gear
- Metric
- Air engaged
- Flange mount
- Metric
- Straight bore
includes
- 222 mm hose
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Photo | 5HBasic |
| Model | 5H30 |
| Drive Inertia | 17.55 kg cm2 |
| Main Category | Tooth Clutches |
| Product Category | Metric Sizes |
| Back Lash | Less Than 23 Arc Minutes |
| Actuation/Return | Air/Spring |
| Maximum Pressure | 6 bar |
| Drive Arrangement | Flange Mount |
| Clutch Air Chamber Volume When New | 7.194 cc |
| Maximum Static Clutch Torque | 230 N-m |
| Minimum Static Clutch Torque | 51 N-m |
| Finish | Machined Aluminum Air Chamber, Black Oxide Drive Flange |
| Kits | 916200 |
| Manufacturer Family | Model 5H30 or 5H30P Multiposition Tooth Clutch |
| No. Of Engagement Positions | 91 |
| Open Or Enclosed Design | Open |
| Minimum Engagement Pressure | 1.4 bar |
| Port or Hose Size | 0.250 BSPT |
| Bore Style | Straight |
| Inch/Metric | Metric |
| Family Name | Flange Mount |
| Weight | 7.67 LB |
| EAN or UPC | 662284174770 |

